BALDOR VM3537-57 Three Phase Enclosed Motor, 3PH, .5 HP 2850 IP44 RPM, 56C | AJ6ZDM

BALDOR MOTOR VM3537-57 Three Phase Motor, 230/400V, 3000 RPM, 50 Hz, 1.5 hp, TEFC, 56C Frame

Item: AJ6ZDM Model: VM3537-57
In Stock

Get it by Tuesday, Jun 17

€572.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item50 Hz Motor
Frame56C
Frequency50 Hz
Full Load Amps1.9/1.1A
Full Load Efficiency72%
Hp1/2 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeC Face, Footless
Nameplate Rpm2850 RPM
Phase3
Power Factor74
Service Factor1.25
Type3413M
Voltage230/400V AC

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)23.81
Ship length (cm)35.09
Ship width (cm)27.47
HS code85015100
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - VM3537-50
    • KVA-Code: L

Product Variants

ProductModelHpNameplate RpmFrameMounting TypeService FactorTypePower FactorOverall LengthPrice
BALDOR EM3545-57 50 Hz Motor, 230/460V, 2850 RPM, 50 Hz, 1 HP, TEFC, 56 | AJ6TYQ EM3545-571 hp2850 RPM56Foot Mounted1.253516M8712 2/9"€808.31
BALDOR EM3546T-57 50 Hz Motor, 230/460V, 1440 RPM, 50 Hz, 1 HP, TEFC, 143T | AJ6TYW EM3546T-571 hp1440 RPM143TFoot Mounted1.153518M7412 1/3"€826.38
BALDOR EM3550T-57 50 Hz Motor, 230/400V, 2850 RPM, 50 Hz, 1.5 HP, TEFC, 143T | AJ6TZE EM3550T-571 1/2 hp2850 RPM143TFoot Mounted1.153524M8413 2/7"€937.93
BALDOR EM3554T-57 50 Hz Motor, 230/400V, 1455 RPM, 50 Hz, 1.5 HP, OPEN, 145T | AJ6TZL EM3554T-571 1/2 hp1455 RPM145TFoot Mounted1.153526M6513 1/3"€840.52
BALDOR EM3555T-57 Three Phase Enclosed Motor, 2900 RPM, 50 HZ, 2 HP, TEFC, 145T | AJ6TZW EM3555T-572 hp2900 RPM145TFoot Mounted13532M8814 1/6"€1,029.84
BALDOR EM3558T-57 50 Hz Motor, 230/400V, 1445 RPM, 50 Hz, 2 HP, TEFC, 145T | AJ6UAJ EM3558T-572 hp1445 RPM145TFoot Mounted1.153528M7313 1/3"€887.65
BALDOR KM3454-57 Three Phase Enclosed Motor, 1425 RPM, .25 HP, 3410M, IP54, 50 Hz | AJ6WVR KM3454-571/4 hp1425 RPM56CC Face, Footless1.253410M59-€466.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VM3537-57 Three Phase Motor, 230/400V, 3000 RPM, 50 Hz, 1.5 hp, TEFC, 56C Frame
€572.64 /unit