BALDOR VL1317A Jet Pump Motor, 115/230V, 3600 RPM, 60 Hz, 2 HP, ODP, 56C | AJ6ZAD

BALDOR MOTOR VL1317A Jet Pump Motor, 115/230V, 3600 RPM, 60 Hz, 2 hp, 1 Phase ODP, 56C Frame

Item: AJ6ZAD Model: VL1317A
In Stock

Get it by Tuesday, Jun 17

€1,058.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJet Pump Motor
Base TypeNot Applicable
Conduit Box PositionF1
Frame56C
Hp2 hp
Lead4#14 A&J, 2#18 B Ph, 1#10 #1Th
Motor Enclosure DesignOpen Dripproof
Motor TypeCapacitor Start/Induction Run
Mounting TypeRigid Base
Nameplate Rpm3450 RPM
No Load Amps9.3A
No. Of Poles2
Output2 hp
Phase1
Power Factor69
RevisionAV
Temp. Rise87°C
Thermal ProtectionAutomatic
Type3528L
Voltage115/230V AC

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - VL725A
    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 7.1 LB-FT
    • Nameplate No.: NP1257L
    • Pull-Up Torque: 5.9 LB-FT
    • Starting Current: 79 Amps

Product Variants

ProductModelHpRevisionNo Load AmpsTemp. RiseTypeOutputVoltageNameplate RpmPrice
BALDOR VL1205A Jet Pump Motor, 460V, 3600 RPM, 60 Hz, 20 HP, TEFC, 256T | AJ6YZV VL1205A1/3 hpF5.9A89°C3416L1/3 hp115/230V AC3450 RPM€414.41
BALDOR VL1303A Jet Pump Motor, 115/230V, 3450 RPM, 60 HZ, .5 HP, ODP, 56C | AJ6YZX VL1303A1/2 hpM2.75A53°C3420L1/2 hp115/230V AC3450 RPM€477.48
BALDOR VL1306A Jet Pump Motor, 115/230V, 3600 RPM, 60 Hz, 0.75 HP, ODP, 56C | AJ6YZZ VL1306A3/4 hpQ3.7A108°C3424L3/4 hp115/230V AC3450 RPM€533.99
BALDOR VL1309A Jet Pump Motor, 115/208-230V, 3450 RPM, 60 HZ, 1 HP, ODP, 56C | AJ6ZAB VL1309A1 hpU5.6A47°C3428L1 hp115/230V AC3450 RPM€562.48
BALDOR VL1313A Jet Pump Motor, 115/230V, 3450 RPM, 60 HZ, 1.5 HP, ODP, 56C | AJ6ZAC VL1313A1 1/2 hpS1.65A53°C3432LC-115/230V AC3450 RPM€818.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VL1317A Jet Pump Motor, 115/230V, 3600 RPM, 60 Hz, 2 hp, 1 Phase ODP, 56C Frame
€1,058.76 /unit