BALDOR VEWDM3554T Washdown Duty Motor, 208-230/460V, 1800 RPM, 60 Hz, 1-1/2 HP, TENV, 145TC | AJ6YWZ

BALDOR MOTOR VEWDM3554T White Washdown Motor, 230/460V, 1800 RPM, 1.5 hp, 3 Phase, TENV, 145TC Frame

Item: AJ6YWZ Model: VEWDM3554T
In Stock

Get it by Tuesday, Jun 17

€1,447.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.92°C
BaseNone
Base TypeNot Applicable
Break-down Torque20.8 lbs.-ft.
ColorWhite
Conduit Box PositionF1
FinishEpoxy Coated
Frame145TC
Frame MaterialSteel
Frequency60 Hz
Full Load Amps4.4-4.2/2.1A
Full Load Torque4.45 lbs.-ft.
Hp1 1/2 hp
Insulation ClassClass F
Lead9#18
Motor Enclosure DesignTotally Enclosed Non Ventilated
Mounting TypeC Face, Footless
Nameplate Rpm1755/1770 RPM
No Load Amps1.17A
No. Of Motor Leads9
No. Of Poles4
Phase3
Power Factor76
RevisionD
Rpm1755 RPM
Type3533M
Voltage208-230/460V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 14.6 LB-FT
    • Nameplate No.: NP1669L
    • Pull-Up Torque: 11.7 LB-FT
    • Starting Current: 20 Amps

Product Variants

ProductModelVoltageHpFrameFull Load AmpsNameplate RpmPower FactorAmbient Temp.No. Of PolesPrice
BALDOR VEFWDM3546 White Washdown Motor, 1760 RPM, 60 HZ, 1 HP, TEFC, 56C | AJ6YJV VEFWDM3546230/460V AC1 hp56C1.5A1760/1770 RPM7140°C4€1,373.89
BALDOR VEFWDM3546T Washdown Duty Motor, 208-230/460V, 1800 RPM, 60 Hz, 1 HP, TEFC, 143TC | AJ6YJW VEFWDM3546T208-230/460V AC1 hp143TC3.1-3/1.5A1760/1770 RPM7143°C4€1,384.10
BALDOR VEFWDM3554T Washdown Duty Motor, 208-230/460V, 1800 RPM, 60 Hz, 1-1/2 HP, TEFC, 145TC | AJ6YJX VEFWDM3554T208-230/460V AC1 1/2 hp145TC4.5-4.4/2.2A1760 RPM7353°C4€1,484.66
BALDOR VEWDM3538 White Washdown Motor, 60 HZ, .5 HP, TENV, 56C, 3516M | AJ6YWU VEWDM3538208-230/460V AC1/2 hp56C1.9-1.8/0.9A1765/1770 RPM64--€1,122.52
BALDOR VEWDM3542 White Washdown Motor, 1750 RPM, 60 HZ, .75 HP, TENV, 56C | AJ6YWV VEWDM3542230/460V AC3/4 hp56C2.28/1.14A1750/1765 RPM73--€1,235.65
BALDOR VEWDM3546 Washdown Duty Motor, 208-230/460V, 1800 RPM, 60 Hz, 1 HP, TENV, 56C | AJ6YWW VEWDM3546230/460V AC1 hp56C1.7A1770 RPM76104°F4€1,337.77
BALDOR VEWDM3546T White Washdown Motor, 208-230/460V, 1745 RPM, 60 HZ, 1 HP, TENV, 143TC | AJ6YWX VEWDM3546T230/460V AC1 hp143TC1.7A1770 RPM76104°F4€1,347.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VEWDM3554T White Washdown Motor, 230/460V, 1800 RPM, 1.5 hp, 3 Phase, TENV, 145TC Frame
€1,447.75 /unit