BALDOR VECP3586T-4 General Severe Duty Motor, 460V, 3600 RPM, 60 Hz, 2 HP, TEFC, 145TC | AJ6YGQ

BALDOR MOTOR VECP3586T-4 Severe Duty Motor, 460V, 3600 RPM, 60 Hz, 2 HP, TEFC

Item: AJ6YGQ Model: VECP3586T-4
In Stock

Get it by Wednesday, Jun 11

€1,528.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSevere Duty Motor
Ambient Temp.40°C
Break-down Torque16 lbs.-ft.
Conduit Box PositionF1
Frame145TC
Frequency60 Hz
Full Load Amps2.5A
Full Load Torque3 lbs.-ft.
Insulation ClassClass F
Lead3#18
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeC Face, Footless
Nameplate Rpm3450 RPM
No Load Amps1.1A
No. Of Motor Leads3
No. Of Poles2
Phase3
Power Factor85
RevisionD
Temp. Rise36°C
Type0532M
Voltage460V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - VM8016T
    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 16 LB-FT
    • Nameplate No.: NP2069E
    • Pull-Up Torque: 12.5 LB-FT
    • Starting Current: 30 Amps

Product Variants

ProductModelFrameMounting TypeHpNameplate RpmWire SizeNo. Of Motor LeadsLeadRevisionPrice
BALDOR VECP2276T General Severe Duty Motor, 230/460V, 1200 RPM, 60 Hz, 7-1/2 HP, TEFC, 254TC | AJ6YFZ VECP2276T254TCNot Applicable7 1/2 hp1180 RPM12 AWG99#12Q€4,386.69
BALDOR VECP2332T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, ODP, 143TC | AJ6YGA VECP2332T256TCC Face, Footless10 hp1180 RPM12 AWG99#12Q€5,490.78
BALDOR VECP2333T General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6YGB VECP2333T254TCC Face, Footless15 hp-12 AWG99#12B€4,240.25
BALDOR VECP2333T-4 General Severe Duty Motor, 460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6YGC VECP2333T-4254TCC Face, Footless15 hp-12 AWG33#12B€4,240.25
BALDOR VECP2334T General Severe Duty Motor, 230/460V, 1200 RPM, 60 Hz, 0.75 HP, TEAO, 56 | AJ6YGD VECP2334T256TCC Face, Footless20 hp-12 AWG99#12E€4,495.29
BALDOR VECP2334T-4 General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 0.75 HP, TEAO, 56 | AJ6YGE VECP2334T-4256TCC Face, Footless20 hp-12 AWG33#12 YJ€4,495.29
BALDOR VECP3580-4 General Severe Duty Motor, 460V, 3450 RPM, 60 HZ, 1 HP, TEFC, 56C | AJ6YGF VECP3580-456CNot Applicable-3450 RPM18 AWG33#18E€1,294.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VECP3586T-4 Severe Duty Motor, 460V, 3600 RPM, 60 Hz, 2 HP, TEFC
€1,528.59 /unit