BALDOR M1760T 2 Speed Motor, 460V, 1800 RPM, 60 Hz, 10 HP, TEFC, 215T | AJ6XGJ

BALDOR MOTOR M1760T Two Speed Motor, 460V, 1800/900 RPM, 60 Hz, 10/2.5 hp, 3 Phase, TEFC, 215T Frame

Item: AJ6XGJ Model: M1760T
In Stock

Get it by Tuesday, Jun 17

€3,268.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Break-down Torque46 lbs.-ft.
ClassClass H
Conduit Box PositionF1
Frame215T
Frequency60 Hz
Full Load Amps12.5/4.5A
Full Load Torque15 lbs.-ft.
Hp10 hp, 2 1/2 hp
Insulation ClassClass H
Lead6#14
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1725/850 RPM
No Load Amps3.3A
No. Of Motor Leads6
No. Of Poles4, 8
Phase3
RevisionY
Temp. Rise137°C
Type3756M
Voltage460V AC
Wire Size14 AWG

Shipping Info:

Ship weight (kg) 71.1
Ship height (cm)44.13
Ship length (cm)66.99
Ship width (cm)41.91
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 27 LB-FT
    • Nameplate No.: NP1256L
    • Pull-Up Torque: 25 LB-FT
    • Starting Current: 23 Amps

Product Variants

ProductModelHpNameplate RpmFrameMotor Enclosure DesignMounting TypeWire SizeLeadClassPrice
BALDOR M1004T 2 Speed Motor, 208-230V, 1800 RPM, 60 Hz, 1 HP, ODP, 143T | AJ6XCY M1004T1 hp, 1/4 hp1725/850 RPM143TOpenFoot Mounted18 AWG6#18Class B€1,135.88
BALDOR M1005T 2 Speed Motor, 208-230V, 1800 RPM, 60 Hz, 1-1/2 HP, ODP, 145T | AJ6XCZ M1005T1 1/2 hp, 3/8 hp1725/850 RPM145TOpenFoot Mounted18 AWG6#18Class B€1,180.66
BALDOR M1006T 2 Speed Motor, 230V, 1800 RPM, 60 Hz, 1/2 HP, ODP, 145T | AJ6XDA M1006T2 hp, 1/2 hp1725/850 RPM145TOpenFoot Mounted18 AWG6#18Class B€1,363.70
BALDOR M1007T 2 Speed Motor, 460V, 1800 RPM, 60 Hz, 200 HP, DPFV, RL2898 | AJ6XDB M1007T3 3/4 hp1725/850 RPM184TOpenFoot Mounted16 AWG6#16Class B€1,464.22
BALDOR M1008T 2 Speed Motor, 230V, 1800 RPM, 60 Hz, 5 HP, ODP, 184T | AJ6XDC M1008T1 3/10 hp to 5 hp1725/850 RPM184TOpenFoot Mounted14 AWG6#14Class F€1,762.74
BALDOR M1009T 2 Speed Motor, 230V, 1800 RPM, 60 Hz, 7-1/2 HP, ODP, 215T | AJ6XDD M1009T7 1/2 hp, 1 8/9 hp1725/850 RPM215TOpenFoot Mounted12 AWG6#12Class B€2,518.43
BALDOR M1010T 2 Speed Motor, 230V, 1725/850 RPM, 60 HZ, 10/2.5 HP, 215T | AJ6XDE M1010T10 hp, 2 1/2 hp1725/850 RPM215TOpenFoot Mounted10 AWG6#10Class F€2,854.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR M1760T Two Speed Motor, 460V, 1800/900 RPM, 60 Hz, 10/2.5 hp, 3 Phase, TEFC, 215T Frame
€3,268.61 /unit