BALDOR M1522T 2 Speed Motor, 230V, 1800 RPM, 60 Hz, 2 HP, TEFC, 182T | AJ6XEV

BALDOR MOTOR M1522T Two Speed Motor, 1800/1200 RPM, 60 Hz, 2/0.89 hp, 3 Phase, TEFC, 182T Frame

Item: AJ6XEV Model: M1522T
In Stock

Get it by Monday, Jun 16

€1,952.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Break-down Torque13 lbs.-ft.
ClassClass B
Conduit Box PositionF1
Frame182T
Frequency60 Hz
Full Load Amps5.8/3.2A
Full Load Torque4 lbs.-ft.
Hp2 hp, 8/9 hp
Insulation ClassClass B
Lead6#16
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1725/1140 RPM
No Load Amps2.2A
No. Of Motor Leads6
No. Of Poles4, 6
Phase3
RevisionV
Temp. Rise81°C
Type3628M
Voltage208-230V AC
Wire Size16 AWG

Shipping Info:

Ship weight (kg) 29.7
Ship height (cm)38.42
Ship length (cm)54.93
Ship width (cm)40.96
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 8.7 LB-FT
    • Nameplate No.: NP1256L
    • Pull-Up Torque: 8.2 LB-FT
    • Starting Current: 17.8 Amps

Product Variants

ProductModelNameplate RpmFrameMotor Enclosure DesignMounting TypeHpWire SizeLeadRevisionPrice
BALDOR M1019 2 Speed Motor, 230V, 1800 RPM, 60 Hz, 0.75 HP, ODP, 56 | AJ6XDF M10191725/1140 RPM56OpenFoot Mounted3/4 hp, 1/3 hp18 AWG6#18S€1,219.93
BALDOR M1020T 2 Speed Motor, 230V, 1800 RPM, 60 Hz, 1 HP, ODP, 145T | AJ6XDG M1020T1725/1140 RPM145TOpenFoot Mounted1 hp, 4/9 hp18 AWG6#18B€1,314.20
BALDOR M1021T 2 Speed Motor, 208-230V, 1800 RPM, 60 Hz, 1-1/2 HP, ODP, 182T | AJ6XDH M1021T1725/1140 RPM182TOpenFoot Mounted-16 AWG6#16U€1,592.27
BALDOR M1022T 2 Speed Motor, 230V, 1800 RPM, 60 Hz, 2 HP, ODP, 182T | AJ6XDJ M1022T1725/1140 RPM182TOpenFoot Mounted8/9 hp, 2 hp16 AWG6#16S€1,816.16
BALDOR M1023T 2 Speed Motor, 230V, 1725/1140 RPM, 60 HZ, 3/1.3 HP, ODP, 184T | AJ6XDK M1023T1725/1140 RPM184TOpenFoot Mounted-16 AWG6#16U€2,114.65
BALDOR M1024T 2 Speed Motor, 460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254T | AJ6XDL M1024T1725/1140 RPM215TOpenFoot Mounted5 hp, 2 1/5 hp14 AWG6#14V€3,254.47
BALDOR M1218 2 Speed Motor, 460V, 1800 RPM, 60 Hz, 1/2 HP, ODP, 56 | AJ6XDY M12181725/1140 RPM56OpenRigid Base1/2 hp, 2/9 hp18 AWG6#18U€1,161.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR M1522T Two Speed Motor, 1800/1200 RPM, 60 Hz, 2/0.89 hp, 3 Phase, TEFC, 182T Frame
€1,952.05 /unit