BALDOR KENM3535 Three Phase Enclosed Motor, 230/460V, 1200 RPM, 60 Hz, 0.75 HP, TENV, 56C | AJ6WVH

BALDOR MOTOR KENM3535 Three Phase Enclosed Motor, 230/460V, 1200 RPM, 60 Hz, 0.33 hp, TENV, 56C Frame

Item: AJ6WVH Model: KENM3535
In Stock

Get it by Tuesday, Jun 17

€1,076.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Base TypeNot Applicable
Break-down Torque4.03 lbs.-ft.
ClassStock
Conduit Box PositionF1
Frame56C
Frequency60 Hz
Full Load Amps1.2/0.6A
Full Load Torque1.49 lbs.-ft.
Hp1/3 hp
Insulation ClassClass F
Lead9#18
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor TypeThree Phase
Mounting TypeC Face, Footless
Nameplate Rpm1150 RPM
No Load Amps0.329A
No. Of Motor Leads9
No. Of Poles6
Phase3
Power Factor69
RevisionK
Type3520M
Voltage230/460V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85013100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 3.33 LB-FT
    • Nameplate No.: NP2116L
    • Pull-Up Torque: 3.03 LB-FT
    • Starting Current: 2.88 Amps

Product Variants

ProductModelMounting TypeMotor TypeVoltageNameplate RpmHpService FactorFrameInsulation ClassPrice
BALDOR KENM3454 Three Phase Enclosed Motor, 230/460V, 1800 RPM, 0.25 HP, 60 Hz, TENV, 56C | AJ6WVF KENM3454C Face, FootlessThree Phase230/460V AC1750 RPM1/4 hp-56CClass F€663.78
BALDOR KENM3534 Three Phase Enclosed Motor, 230/460V, 1800 RPM, 60 Hz, 0.75 HP, TENV, 56C | AJ6WVG KENM3534C Face, FootlessThree Phase230/460V AC1750 RPM1/3 hp-56CClass F€732.12
BALDOR KM3454 Three Phase Enclosed Motor, 230/460V, 1800 RPM, 0.25 HP, 60 Hz, TEFC, 56C | AJ6WVQ KM3454C Face, FootlessThree Phase230/460V AC-1/4 hp1.3556CClass B€425.76
BALDOR KM3457 Three Phase Enclosed Motor, 230/460V, 3600 RPM, 60 Hz, 0.75 HP, TENV, 56C | AJ6WVT KM3457C Face, FootlessThree Phase230/460V AC3450 RPM1/3 hp1.3556CClass B€434.40
BALDOR KNM3454 Three Phase Enclosed Motor, 208-230/460V, 1800 RPM, 0.25 HP, 60 Hz, TENV, 56C | AJ6WVU KNM3454C Face, FootlessThree Phase208-230/460V AC1725 RPM1/4 hp-56CClass F€450.11
BALDOR KNM3534 Three Phase Enclosed Motor, 208-230/460V, 1725 RPM, 60 HZ, .33 HP, TENV, 56C | AJ6WVW KNM3534C Face, FootlessThree Phase208-230/460V AC1725 RPM1/3 hp-56CClass B€498.03
BALDOR VEM2333T Three Phase Enclosed Motor, 3PH, 15 HP, TEFC, 1765 RPM, 254TC | AJ6YLX VEM2333TC Face, FootlessThree Phase230/460V AC1765 RPM15 hp1.15254TCClass F€3,736.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR KENM3535 Three Phase Enclosed Motor, 230/460V, 1200 RPM, 60 Hz, 0.33 hp, TENV, 56C Frame
€1,076.19 /unit