BALDOR JL3506A Jet Pump Motor, 115/230V, 3450 RPM, 60 HZ, .75 HP, TEFC, 56J | AJ6WQA

BALDOR MOTOR JL3506A Jet Pump Motor, 115/230V, 3600 RPM, 60 Hz, 0.75 hp, 1 Phase TEFC, 56J Frame

Item: AJ6WQA Model: JL3506ACross Ref: 59VY15
In Stock

Get it by Tuesday, Jun 17

€594.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJet Pump Motor
Amps10.8/5.4A
Base TypeNot Applicable
Bearing ProtectionElectrically Isolated
Bearing TypeBall
Body Dia.5.7"
Bolt Circle Dia.5 7/8"
Break-down Torque3.98 lbs.-ft.
Cc NumberCC015A
Conduit Box LocationExterior
Conduit Box PositionF1
DesignN
Duty CycleContinuous
Efficiency0.6%
FinishMatte
Frame56J
Frame MaterialSteel
Frequency60 Hz
Height5 13/16"
Hp3/4 hp
IncludesNone
Inverter RatedNo
Lead4#18, 1#14 #4Th Y
Lead Length18"
Max. Ambient Temp.108°C
Motor ApplicationPool And Spa Pump
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionVertical
Motor Shaft RotationCounter Clockwise
Motor TypeCapacitor Start/Induction Run
Mounting TypeRigid Base
Nameplate Rpm3450 RPM
No Load Amps3.7A
No. Of Poles2
No. Of Speeds1
No. Of Wires4
Output3/4 hp
Overall Length12 7/8"
Part Winding Start CapableYes
Phase1
Power Factor66
RevisionP
Service Factor1.5
Service Factor Amps7A
Shaft Dia.5/8"
Shaft Length2 3/8"
Shaft MaterialSteel
Shaft TypeThreaded
Temp. Rise108°C
Thermal ProtectionAutomatic
Type3424L
Usable @ 200vYes
Usable @ 208vYes
Voltage230V AC
Full Load Amps5.4A
Hz60 Hz
Ins. ClassClass B
Length Less Shaft10 7/16"
Manufacturers Warranty Length1 yr.
Max. Sf Amps7A
Motor BearingsBall
Motor DesignCapacitor Start
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1.5
Motor Shaft DesignThreaded
Motor Sub ApplicationPool And Spa Pump
Motor Thermal ProtectionAuto
Nema DesignNEMA N
Nominal Efficiency0.6%
Number Of Wires4
StandardsCSA, UR
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85013100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 2.45 LB-FT
    • Nameplate No.: NP1257L
    • Pull-Up Torque: 1.63 LB-FT
    • Starting Current: 31.2 Amps

Product Variants

ProductModelVoltageHpDesignService FactorMotor ApplicationNo. Of PolesRevisionLeadPrice
BALDOR JL3405A Jet Pump Motor, 115/208-230V, 3450 RPM, 60 HZ, .33 HP, TEFC, 56J | AJ6WPW JL3405A115/230V AC1/3 hp---2M4#18 A&J, 1#16 #4Th€435.97
BALDOR JL3501A Jet Pump Motor, 115/230V, 1800 RPM, 60 Hz, 0.75 HP, TEFC, 56J | AJ6WPX JL3501A115/230V AC1/3 hp---4W5#18€544.37
BALDOR JL3503A Jet Pump Motor, 208-230V, 3600 RPM, 60 Hz, 1/2 HP, TEFC, 56J | AJ6WPY JL3503A115/230V AC1/2 hp---2J4#18, 1#16 #4Th Y€499.61
BALDOR JL3504A Jet Pump Motor, 115/230V, 1800 RPM, 60 Hz, 1/2 HP, TEFC, 56J | AJ6WPZ JL3504A115/230V AC1/2 hp---4R4#18, 1#16 #4Th Y€632.36
BALDOR JL3507A Jet Pump Motor, 115/230V, 1800 RPM, 60 Hz, 0.75 HP, TEFC, 56J | AJ6WQB JL3507A115/230V AC3/4 hp---4Q4#18, 1#16 #4Th Y€750.18
BALDOR JL3509A Jet Pump Motor, 115/230V, 3450 RPM, 60 HZ, 1 HP, TEFC, 56J | AJ6WQC JL3509A115/230V AC1 hp---2AU4#16 A&J, 1#14 #4Th€726.62
BALDOR JL3510A Jet Pump Motor, 115/230V, 1800 RPM, 60 Hz, 1 HP, TEFC, 56J | AJ6WQD JL3510A115/230V AC1 hp---4T4#18 A&J, 1#14 #4Th Y€861.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR JL3506A Jet Pump Motor, 115/230V, 3600 RPM, 60 Hz, 0.75 hp, 1 Phase TEFC, 56J Frame
€594.65 /unit