BALDOR IDXM7014T Explosion Proof Motor, 230/460V, 1800 RPM, 60 Hz, 2 HP, TEFC, 56 | AJ6WMP

BALDOR MOTOR IDXM7014T Explosion Proof Motor, 230/460v, 1800 Rpm, 60 Hz, 2 Hp, Tefc, 56

Item: AJ6WMP Model: IDXM7014T
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Base TypeRigid Base
Conduit Box PositionF1
Efficiency87.5%
Frame143TC
Frequency60 Hz
Full Load Amps3/1.5A
Hazardous Location Class1D/2F, G
Hp1 hp
Insulation ClassClass F
Magnetizing Amps2A
Max. Rpm2700 RPM
Motor Enclosure DesignExplosion Proof Fan Cooled
Motor Mounting PositionHorizontal
Motor TypeThree Phase
Mounting TypeRigid Base
No. Of Motor Leads9
No. Of Poles4
Phase3
RevisionL
Temp. CodeT3C
Type3524M
Voltage230/460V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)32.07
Ship length (cm)48.26
Ship width (cm)34.93
HS code85015100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: CLI GP-D CLII GP-F&G
    • Nameplate No.: NP0887XP
    • SL Hz: 1.2

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR IDXM7014T Explosion Proof Motor, 230/460v, 1800 Rpm, 60 Hz, 2 Hp, Tefc, 56