BALDOR IDVSWDM3615T Washdown Duty Motor, 230/460V, 1800 RPM, 60 Hz, 5 HP, TEFC, 184TC | AJ6WLP

BALDOR MOTOR IDVSWDM3615T Inverter Duty Motor, 230/460V, 1800 RPM, 60 Hz, 5 hp, 3 Phase, TEFC, 184TC Frame

Item: AJ6WLP Model: IDVSWDM3615T
In Stock

Get it by Monday, Jun 16

€3,274.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
BaseNone
Base TypeNot Applicable
Break-down Torque49.7 lbs.-ft.
Conduit Box PositionF1
FinishUnfinished
Frame184TC
Frame MaterialStainless Steel
Frequency60 Hz
Full Load Amps13/6.5A
Full Load Torque15.2 lbs.-ft.
Hp5 hp
Insulation ClassClass H
Lead9#16
Magnetizing Amps5.8/2.9A
Max. Rpm6000 RPM
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeC Face, Footless
Nameplate Rpm1750 RPM
No Load Amps2.91A
No. Of Motor Leads9
No. Of Poles4
Output5 hp
Phase3
RevisionA
Type3646M
Voltage230/460V AC
Wire Size16 AWG

Shipping Info:

Ship weight (kg) 43.65
Ship height (cm)38.42
Ship length (cm)54.93
Ship width (cm)40.96
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 32.3 LB-FT
    • Nameplate No.: NP1608L
    • Pull-Up Torque: 27.7 LB-FT
    • SL Hz: 1.7
    • Starting Current: 48.3 Amps

Product Variants

ProductModelVoltageHpNameplate RpmFrameFull Load AmpsMax. RpmMagnetizing AmpsTypePrice
BALDOR IDVSWDM3538 Inverter Motor, 230/460V, 1800 RPM, 60 HZ, .5 HP, TENV, 56C | AJ6WLE IDVSWDM3538230/460V AC1/2 hp1765/1770 RPM56C1.8/0.9A6000 RPM1.4/0.7A3516M€1,989.76
BALDOR IDVSWDM3542 Washdown Duty Motor, 230/460V, 1800 RPM, 60 Hz, 3/4 HP, TENV, 56C | AJ6WLF IDVSWDM3542230/460V AC3/4 hp1740 RPM56C2.2/1.1A6000 RPM1.2/0.6A3519M€2,260.78
BALDOR IDVSWDM3546 Inverter Motor, 208-230/460V, 1745 RPM, 60 HZ, 1 HP, TENV, 56C | AJ6WLG IDVSWDM3546208-230/460V AC1 hp1745/1770 RPM56C3-2.9/1.45A6000 RPM1.8/0.9A-€2,346.38
BALDOR IDVSWDM3546T Inverter Motor, 208-230/460V, 1745 RPM, 60 HZ, 1 HP, TENV, 143TC | AJ6WLH IDVSWDM3546T208-230/460V AC1 hp1770 RPM143TC3-2.9/1.45A---€2,346.38
BALDOR IDVSWDM3554 Washdown Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1-1/2 HP, TEFC, 56C | AJ6WLJ IDVSWDM3554230/460V AC1 1/2 hp1760 RPM56C4.2/2.1A4000 RPM2.4/1.2A3533M€2,509.78
BALDOR IDVSWDM3554T Washdown Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1-1/2 HP, TEFC, 145TC | AJ6WLK IDVSWDM3554T230/460V AC1 1/2 hp1760 RPM145TC4.2/2.1A4000 RPM2.4/1.2A3533M€2,509.78
BALDOR IDVSWDM3558 Washdown Duty Motor, 230/460V, 1800 RPM, 60 Hz, 2 HP, TEFC, 56C | AJ6WLL IDVSWDM3558230/460V AC2 hp1750 RPM56C5.8/2.9A4500 RPM3.4/1.7A3528M€2,672.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR IDVSWDM3615T Inverter Duty Motor, 230/460V, 1800 RPM, 60 Hz, 5 hp, 3 Phase, TEFC, 184TC Frame
€3,274.89 /unit