BALDOR IDVSNM3665T AC VS Master Motor, 208-230V, 3600 RPM, 60 Hz, 2 HP, XPFC, 143TC | AJ6WLD

BALDOR MOTOR IDVSNM3665T AC Vs Master Motor, 230/460V, 1800 RPM, 60 Hz, 5 hp, TENV, 184TC Frame

Item: AJ6WLD Model: IDVSNM3665T
In Stock

Get it by Tuesday, Jun 17

€3,032.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Base TypeRigid Base
Conduit Box PositionF1
Constant Torque1000:1
Frame184TC
Frequency60 Hz
Full Load Amps13.2/6.6A
Hp5 hp
Insulation ClassClass F
Magnetizing Amps7.2/3.6A
Max. Rpm6000 RPM
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Mounting PositionHorizontal
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1750 RPM
No. Of Motor Leads9
No. Of Poles4
Phase3
RevisionD
Type0643M
Voltage230/460V AC
Wire Size16 AWG

Shipping Info:

Ship weight (kg) 55.8
Ship height (cm)44.13
Ship length (cm)66.99
Ship width (cm)41.91
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Nameplate No.: NP1163L
    • SL Hz: 1.6

Product Variants

ProductModelHpFrameFull Load AmpsVoltageNameplate RpmTypeWire SizeNo. Of PolesPrice
BALDOR IDVSM2333T AC VS Master Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6WJU IDVSM2333T15 hp254TC36/18A230/460V AC-0942M12 AWG4€5,186.00
BALDOR IDVSM2334T AC VS Master Motor, 115/230V, 1800 RPM, 60 Hz, 1-1/2 HP, ODP, 145T | AJ6WJV IDVSM2334T20 hp256TC48/24A230/460V AC-0952M12 AWG4€5,622.18
BALDOR IDVSM3661T AC VS Master Motor, 208-230V, 1800 RPM, 60 Hz, 1/2 HP, XPFC, 56C | AJ6WJW IDVSM3661T3 hp182TC8.2/4.1A230/460V AC-0632M16 AWG4€2,291.78
BALDOR IDVSM3665T AC VS Master Motor, 208-230V, 3600 RPM, 60 Hz, 1-1/2 HP, XPFC, 56C | AJ6WJX IDVSM3665T5 hpL184TC12.8A230/460V AC----€2,657.36
BALDOR IDVSM3770T AC VS Master Motor, 230/460V, 1800 RPM, 60 Hz, 7-1/2 HP, TEFC, 213TC | AJ6WJY IDVSM3770T7 1/2 hp213TC19/9.5A230/460V AC1770 RPM0735M14 AWG4€3,418.91
BALDOR IDVSM3774T AC VS Master Motor, 115/230V, 1800 RPM, 60 Hz, 1-1/2 HP, TEFC, 145T | AJ6WJZ IDVSM3774T10 hp215TC25/12.5A230/460V AC-0748M14 AWG4€4,457.52
BALDOR IDVSM4103T AC VS Master Motor, 230/460V, 1800 RPM, 60 Hz, 25 HP, TEFC, 284TC | AJ6WKA IDVSM4103T25 hp284TC60/30A230/460V AC1775 RPM1056M10 AWG4€7,139.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR IDVSNM3665T AC Vs Master Motor, 230/460V, 1800 RPM, 60 Hz, 5 hp, TENV, 184TC Frame
€3,032.77 /unit