BALDOR IDVSNM3538 AC VS Master Motor, 460V, 1765 RPM, 60 HZ, .5 HP, TENV, 56C | AJ6WKT

BALDOR MOTOR IDVSNM3538 AC Vs Master Motor, 230/460V, 1800 RPM, 60 Hz, 0.5 hp, TEFC, 56C Frame

Item: AJ6WKT Model: IDVSNM3538
In Stock

Get it by Tuesday, Jun 17

€791.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Base TypeRigid Base
Break-down Torque8.65 lbs.-ft.
Conduit Box PositionF1
Constant Torque1000:1
Frame56C
Frequency60 Hz
Full Load Amps1.8/0.9A
Full Load Torque1.49 lbs.-ft.
Hp1/2 hp
Insulation ClassClass F
Magnetizing Amps1.4/0.7A
Max. Rpm6000 RPM
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Mounting PositionHorizontal
Motor TypeThree Phase
Mounting TypeRigid Base
No Load Amps0.655A
No. Of Motor Leads9
No. Of Poles4
Phase3
RevisionG
Type3516M
Voltage230/460V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 5.09 LB-FT
    • Nameplate No.: NP1162L
    • Pull-Up Torque: 4.54 LB-FT
    • SL Hz: 1.2
    • Starting Current: 7.54 Amps

Product Variants

ProductModelHpFrameFull Load AmpsVoltageNameplate RpmTypeWire SizeNo. Of PolesPrice
BALDOR IDVSM2333T AC VS Master Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6WJU IDVSM2333T15 hp254TC36/18A230/460V AC-0942M12 AWG4€5,186.00
BALDOR IDVSM2334T AC VS Master Motor, 115/230V, 1800 RPM, 60 Hz, 1-1/2 HP, ODP, 145T | AJ6WJV IDVSM2334T20 hp256TC48/24A230/460V AC-0952M12 AWG4€5,622.18
BALDOR IDVSM3661T AC VS Master Motor, 208-230V, 1800 RPM, 60 Hz, 1/2 HP, XPFC, 56C | AJ6WJW IDVSM3661T3 hp182TC8.2/4.1A230/460V AC-0632M16 AWG4€2,291.78
BALDOR IDVSM3665T AC VS Master Motor, 208-230V, 3600 RPM, 60 Hz, 1-1/2 HP, XPFC, 56C | AJ6WJX IDVSM3665T5 hpL184TC12.8A230/460V AC----€2,657.36
BALDOR IDVSM3770T AC VS Master Motor, 230/460V, 1800 RPM, 60 Hz, 7-1/2 HP, TEFC, 213TC | AJ6WJY IDVSM3770T7 1/2 hp213TC19/9.5A230/460V AC1770 RPM0735M14 AWG4€3,418.91
BALDOR IDVSM3774T AC VS Master Motor, 115/230V, 1800 RPM, 60 Hz, 1-1/2 HP, TEFC, 145T | AJ6WJZ IDVSM3774T10 hp215TC25/12.5A230/460V AC-0748M14 AWG4€4,457.52
BALDOR IDVSM4103T AC VS Master Motor, 230/460V, 1800 RPM, 60 Hz, 25 HP, TEFC, 284TC | AJ6WKA IDVSM4103T25 hp284TC60/30A230/460V AC1775 RPM1056M10 AWG4€7,139.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR IDVSNM3538 AC Vs Master Motor, 230/460V, 1800 RPM, 60 Hz, 0.5 hp, TEFC, 56C Frame
€791.93 /unit