BALDOR IDNM2238T AC Inverter/Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 10 HP, TENV, 256TC | AJ6WJA

BALDOR MOTOR IDNM2238T AC Inverter/Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 10 hp, TENV, 256TC Frame

Item: AJ6WJA Model: IDNM2238T
In Stock

Get it by Tuesday, Jun 17

€4,822.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Base TypeRigid Base
Conduit Box PositionF1
Constant Torque1000:1
Frame256TC
Frequency60 Hz
Full Load Amps26/13A
Hp10 hp
Insulation ClassClass H
Magnetizing Amps11.2/5.6A
Max. Rpm5000 RPM
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Mounting PositionHorizontal
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1770 RPM
No. Of Motor Leads9
No. Of Poles4
Phase3
RevisionW
Type0948M
Voltage230/460V AC
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 128.7
Ship height (cm)44.29
Ship length (cm)68.58
Ship width (cm)52.07
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Nameplate No.: NP1163
    • SL Hz: 0.9

Product Variants

ProductModelHpFrameFull Load AmpsVoltageNameplate RpmMax. RpmTypeWire SizePrice
BALDOR IDM2276T AC Inverter/Vector Duty Motor, 230/460V, 1200 RPM, 60 Hz, 7-1/2 HP, TEBC, 254TC | AJ6WGN IDM2276T7 1/2 hp254TC21.4/10.7A230/460V AC1180 RPM5000 RPM0954M12 AWG€7,425.92
BALDOR IDM2332T AC Inverter/Vector Duty Motor, 230/460V, 1200 RPM, 60 Hz, 10 HP, TEBC, 256TC | AJ6WGP IDM2332T10 hp256TC28.4/14.2A230/460V AC1180 RPM5000 RPM0960M12 AWG€9,073.25
BALDOR IDM2333T AC Inverter/Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEBC, 256TC | AJ6WGQ IDM2333T15 hp256TC36.2/18.1A230/460V AC-5000 RPM0944M12 AWG€5,101.97
BALDOR IDM2333T-5 Vector Motor, 575V, 1765 RPM, 60 HZ, 15 HP, TEBC, 256TC | AJ6WGR IDM2333T-515 hp256TC14.5A575V AC-5000 RPM0942M12 AWG€5,101.97
BALDOR IDM2334T AC Inverter/Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 20 HP, TEBC, 256TC | AJ6WGT IDM2334T20 hp256TC48/24A230/460V AC-5000 RPM0952M12 AWG€5,449.67
BALDOR IDM2334T-5 Vector Motor, 575V, 1770 RPM, 60 HZ, 20 HP, TEBC, 256TC | AJ6WGU IDM2334T-520 hp256TC19A575V AC-5000 RPM0948M12 AWG€5,449.67
BALDOR IDM3581T AC Inverter/Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, TEBC, 143TC | AJ6WGV IDM3581T1 hp143TC3/1.5A230/460V AC-6000 RPM0524M18 AWG€2,378.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR IDNM2238T AC Inverter/Vector Duty Motor, 230/460V, 1800 RPM, 60 Hz, 10 hp, TENV, 256TC Frame
€4,822.22 /unit