BALDOR FDL3737TM Premium Efficient Farm Duty Motor, 230V, 1730 RPM, 60 HZ, 10 HP, TEFC, 215T | AJ6VKP

BALDOR MOTOR FDL3737TM Farm Duty Motor, 230V, 1800 RPM, 10 hp, 1 Phase, TEFC, 215T Frame

Item: AJ6VKP Model: FDL3737TM
In Stock

Get it by Monday, Jun 16

€3,151.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFarm Duty Motor
Amps39A
Base TypeRigid Base
Break-down Torque107.2 lbs.-ft.
Conduit Box PositionF1
Frame215T
Frequency60 Hz
Full Load Torque30.2 lbs.-ft.
Hp10 hp
Insulation ClassClass F
Lead2#10 A Ph, 3#14 B Ph
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeFoot Mounted
Nameplate Rpm1730 RPM
No Load Amps10A
No. Of Poles4
Phase1
Power Factor96
RevisionE
Service Factor1
Thermal ProtectionManual
Type3752LC
Voltage230V AC
Wire Size10 AWG

Shipping Info:

Ship weight (kg) 77.4
Ship height (cm)44.13
Ship length (cm)66.99
Ship width (cm)41.91
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 118 LB-FT
    • Nameplate No.: NP1280L
    • Pull-Up Torque: 78 LB-FT
    • Starting Current: 300 Amps

Product Variants

ProductModelVoltageHpFrameNameplate RpmPower FactorTypeWire SizeBreak-down TorquePrice
BALDOR FDL3610M Premium Efficient Farm Duty Motor, 230V, 1800 RPM, 60 Hz, 3 HP, TEFC, 184 | AJ6VKD FDL3610M230V AC3 hp1841750 RPM763640LC14 AWG32 lbs.-ft.€2,020.92
BALDOR FDL3610TM Premium Efficient Farm Duty Motor, 230V, 1750 RPM, 60 HZ, 3 HP, TEFC, 184T | AJ6VKE FDL3610TM230V AC3 hp184T1750 RPM763640LC14 AWG32 lbs.-ft.€1,972.21
BALDOR FDL3611M Premium Efficient Farm Duty Motor, 115/230V, 1800 RPM, 60 Hz, 2 HP, TEFC, 184 | AJ6VKF FDL3611M115/230V AC2 hp184-733634L14 AWG16 lbs.-ft.€1,598.95
BALDOR FDL3611TM Farm Duty Motor, 115/230V, 2 HP, 1725 RPM, 60 Hz, 182T, TEFC | AJ6VKG FDL3611TM115/230V AC2 hp182T-673634L14 AWG23 lbs.-ft.€1,659.21
BALDOR FDL3612TM Farm Duty Motor, 115/230V, 5 HP, 1725 RPM, 60 Hz, 184T, TEFC | AJ6VKH FDL3612TM230V AC5 hp184T-883646LC10 AWG43 lbs.-ft.€1,943.94
BALDOR FDL3619TM Farm Duty Motor, 115/230V, 3 HP, 1725 RPM, 60 Hz, 184T, TEFC | AJ6VKJ FDL3619TM230V AC3 hp184T-903634LC14 AWG22 lbs.-ft.€1,588.16
BALDOR FDL3712TM Premium Efficient Farm Duty Motor, 1PH, 10 HP, TEFC, 1725 RPM, 215T | AJ6VKK FDL3712TM230V AC10 hp215T-943750LC10 AWG90 lbs.-ft.€2,960.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR FDL3737TM Farm Duty Motor, 230V, 1800 RPM, 10 hp, 1 Phase, TEFC, 215T Frame
€3,151.55 /unit