BALDOR FDEM3610T Premium Efficient Farm Duty Motor, 230/460V, 3450 RPM, 3 HP, 182T | AJ6VHY

BALDOR MOTOR FDEM3610T Farm Duty Motor, 230/460V, 3600 RPM, 60 Hz, 3 hp, 3 Phase, TEFC, 182T Frame

Item: AJ6VHY Model: FDEM3610T
In Stock

Get it by Tuesday, Jun 17

€1,210.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFarm Duty Motor
Amps7.7A @ 208V, 7A @ 230V, 3.5A @ 460V
Amps @ Volts7.7A @ 208V, 7A @ 230V, 3.5A @ 460V
Base TypeRigid Base
Break-down Torque20.5 lbs.-ft.
Duty CycleContinuous
Frame182T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps3.5A
Full Load Torque0 lbs.-ft.
Grease Temp.-20°F to +300°F
Grease TypePolyrex EM
Hp3 hp
Insulation ClassClass F
Motor Type3540M
Mounting TypeRigid Base
Nameplate Rpm3450 RPM
No. Of Poles2
No. Of Speeds1
Overall Length16 1/2"
Phase3
Power Factor92
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed3600 RPM
Thermal ProtectionNone
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)32.55
Ship length (cm)58.1
Ship width (cm)31.12
HS code85015220
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 87.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: M
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: No Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 18 AWG
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 9.62 LB-FT
    • Pulley End Bearing Type: Sealed Bearing
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 1.125 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: Shaft Slinger
    • Starting Current: 39.19 A
    • Temp. Rise @ Rated Load: 58 deg C
    • Temp. Rise @ S.F. Load: 71 deg C

Product Variants

ProductModelVoltageHpFrameNameplate RpmMounting TypeFrame MaterialOverall LengthMotor TypePrice
BALDOR FDEM2333T Premium Efficient Farm Duty Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, TEFC, 254T | AJ6VHN FDEM2333T230/460V AC15 hp254T1800 RPMFoot MountedCast Iron23 2/3"-€3,186.91
BALDOR FDEM2334T Premium Efficient Farm Duty Motor, 230/460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256T | AJ6VHP FDEM2334T230/460V AC20 hp256T1800 RPMFoot MountedCast Iron23 2/3"-€3,852.26
BALDOR FDEM2394T Premium Efficient Farm Duty Motor, 230/460V, 3520 RPM, 15 HP, 245T | AJ6VHQ FDEM2394T230/460V AC15 hp254T3520 RPMRigid BaseCast Iron23 2/3"0930M€3,476.78
BALDOR FDEM3546 Premium Efficient Farm Duty Motor, 1760 RPM, 1 HP, 56 | AJ6VHR FDEM3546230/460V AC1 hp56-Rigid BaseSteel12 2/9"3520M€976.42
BALDOR FDEM3546T Premium Efficient Farm Duty Motor, 1760 RPM, 60 HZ, 1 HP, 143T | AJ6VHT FDEM3546T230/460V AC1 hp143T-Rigid BaseSteel12 1/3"3520M€989.77
BALDOR FDEM3554 Premium Efficient Farm Duty Motor, 3PH, 1.5 HP, TEFC, 1750 RPM, 56 | AJ6VHU FDEM3554230/460V AC1 1/2 hp561750 RPMRigid BaseSteel13 2/9"3526M€998.42
BALDOR FDEM3554T Premium Efficient Farm Duty Motor, 3PH, 1.5 HP, TEFC, 1750 RPM, 145T | AJ6VHV FDEM3554T230/460V AC1 1/2 hp145T1750 RPMRigid BaseSteel13 1/3"3526M€1,018.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR FDEM3610T Farm Duty Motor, 230/460V, 3600 RPM, 60 Hz, 3 hp, 3 Phase, TEFC, 182T Frame
€1,210.52 /unit