BALDOR EM7060T-I-5 Drill Rig Duty, 1.15 SF Motor, 1770 RPM, 30 HP, 286T | AJ6URD

BALDOR MOTOR EM7060T-I-5 Drill Rig Duty, 1.15 Sf Motor, 1770 Rpm, 30 Hp, 286t

Item: AJ6URD Model: EM7060T-I-5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemExplosion Proof Motor
Ambient Temp.40°C
Amps29A
Base TypeRigid Base
Break-down Torque255 lbs.-ft.
ClassStock
Conduit Box PositionF1
Enclosure TypeExplosion Proof Fan Cooled
Frame286T
Full Load Amps29A
Full Load Torque89.2 lbs.-ft.
Grease TypePolyrex EM
Hazardous Location Class1C, D
Hazardous Location DivisionDivision 1
Hp30 hp
Insulation ClassClass F
Lead3#10
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1770 RPM
No Load Amps11.5A
No. Of Motor Leads3
No. Of Poles4
Output30 hp
Phase3
Power Factor83
RevisionJ
Temp. CodeT3C
Temp. Rise71°C
Type1056M
Voltage575V AC
Wire Size10 AWG

Shipping Info:

Ship weight (kg) 257.85
Ship height (cm)67.31
Ship length (cm)102.87
Ship width (cm)82.55
HS code85015230
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: CLI GP-C&D
    • Locked-Rotor Torque: 136 LB-FT
    • Nameplate No.: NP0977XPSL
    • Pull-Up Torque: 120 LB-FT
    • Starting Current: 177 Amps

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM7060T-I-5 Drill Rig Duty, 1.15 Sf Motor, 1770 Rpm, 30 Hp, 286t