BALDOR EM4313T-G Shaft Grounding Motor, 230/460V, 3560 RPM, 60 HZ, 75 HP, TEFC, 365TS | AJ6UKB

BALDOR MOTOR EM4313T-G Three Phase Motor, 230/460V, 3600 RPM, 60 Hz, 75 hp, TEFC, 365TS Frame

Item: AJ6UKB Model: EM4313T-G
In Stock

Get it by Tuesday, Jun 17

€14,735.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
Ambient Temp.40°C
Bearing TypeBall
Efficiency94.5%
Enclosure TypeTotally Enclosed Fan Cooled
Frame365TS
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps163/81.9A
Hp75 hp
Insulation ClassClass H
Length31 1/3"
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeFoot Mounted
No. Of Speeds1
Phase3
Rpm3555 RPM
Service Factor1.15
Shaft Dia.1 7/8"
Thermal ProtectionNone
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 434.7
Ship height (cm)65.09
Ship length (cm)103.19
Ship width (cm)82.55
HS code85015230
Country of OriginUS

Product Details:

    • synchronous rpm: 3600 rpm
    • volts @ frequency: 230 V @ 60 Hz; 460 V @ 60 Hz

Product Variants

ProductModelVoltageFrameHpInsulation ClassShaft Dia.Frame MaterialPower FactorMotor TypePrice
BALDOR EM2276T-BG Shaft Grounding Motor, 3PH, 7.5 HP, TEFC, 1180 RPM, 254T | AJ6THJ EM2276T-BG230/460V AC254T7 1/2 hpClass H1 5/8"Cast Iron700954M€3,637.02
BALDOR EM2276T-G Shaft Grounding Motor, 230/460V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6THK EM2276T-G230/460V AC254T7 1/2 hpClass H1 5/8"Cast Iron--€3,676.31
BALDOR EM2332T-G Shaft Grounding Motor, 230/460V, 1180 RPM, 60 HZ, 10 HP, TEFC, 256T | AJ6THN EM2332T-G230/460V AC256T10 hpClass H1 5/8"Cast Iron--€4,142.13
BALDOR EM2333T-5BG Shaft Grounding Motor, 1765 RPM, 60 HZ, 15 HP, 254T | AJ6THU EM2333T-5BG575V AC254T15 hpClass H1 5/8"Cast Iron830944M€3,226.37
BALDOR EM2333T-8G Shaft Grounding Motor, 3PH, 15 HP, TEFC, 1765 RPM | AJ6THW EM2333T-8G200V AC254T15 hpClass H1 5/8"Cast Iron820936M€3,362.08
BALDOR EM2333T-BG Shaft Grounding Motor, 3PH, 15 HP, TEFC, 1765 RPM, 254T | AJ6THX EM2333T-BG230/460V AC254T15 hpClass H1 5/8"Cast Iron830944M€3,322.81
BALDOR EM2333T-G Shaft Grounding Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, TEFC, 254T | AJ6THY EM2333T-G230/460V AC254T15 hpClass H1 5/8"-830944M€3,362.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM4313T-G Three Phase Motor, 230/460V, 3600 RPM, 60 Hz, 75 hp, TEFC, 365TS Frame
€14,735.84 /unit