BALDOR EM3710T-5G Shaft Grounding Motor, 575V, 1770 RPM, 60 HZ, 7.5 HP, TEFC, 213T | AJ6UEK

BALDOR MOTOR EM3710T-5G Three Phase Motor, 575V, 1800 RPM, 60 Hz, 7.5 hp, TEFC, 213T Frame

Item: AJ6UEK Model: EM3710T-5G
In Stock

Get it by Tuesday, Jun 17

€2,000.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
Ambient Temp.40°C
Bearing TypeBall
Efficiency91.7%
Enclosure TypeTotally Enclosed Fan Cooled
Frame213T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps7.6A
Hp7 1/2 hp
Insulation ClassClass H
Length19.01"
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeFoot Mounted
No. Of Speeds1
Phase3
Rpm1770 RPM
Service Factor1.15
Shaft Dia.1 3/8"
Thermal ProtectionNone
Voltage575V AC

Shipping Info:

Ship weight (kg) 56.7
Ship height (cm)44.13
Ship length (cm)66.99
Ship width (cm)41.91
HS code85015220
Country of OriginUS

Product Details:

    • synchronous rpm: 1800 rpm
    • volts @ frequency: 575 V @ 60 Hz

Product Variants

ProductModelHpFrameShaft Dia.Frame MaterialEfficiencyVoltageNo. Of SpeedsPhasePrice
BALDOR EM2334T-5G Shaft Grounding Motor, 575V, 1770 RPM, 60 HZ, 20 HP, 60 HZ, TEFC, 256T | AJ6TJF EM2334T-5G20 hp256T1 5/8"Cast Iron93%575V AC13€3,996.01
BALDOR EM3546T-5G Shaft Grounding Motor, 575V, 1800 RPM, 1 HP, 60 Hz, TEFC, 143T | AJ6TYX EM3546T-5G1 hp143T7/8"Steel85.5%575V AC13€1,128.03
BALDOR EM3554T-5G Shaft Grounding Motor, 575V, 1800 RPM, 1.5 HP, 60 Hz, TEFC, 145T | AJ6TZM EM3554T-5G1 1/2 hp145T7/8"Steel86.5%575V AC13€1,164.16
BALDOR EM3558T-5G Shaft Grounding Motor, 575V, 1800 RPM, 2 HP, 60 Hz, TEFC, 145T | AJ6UAK EM3558T-5G2 hp145T7/8"Steel86.5%575V AC13€1,198.73
BALDOR EM3611T-5G Shaft Grounding Motor, 575V, 1760 RPM, 60 HZ, 3 HP, TEFC, 182T | AJ6UBW EM3611T-5G3 hp182T1 1/8"Steel89.5%575V AC13€1,341.69
BALDOR EM3615T-5G Shaft Grounding Motor, 575V, 1750 RPM, 60 HZ, 5 HP, TEFC, 184T | AJ6UCM EM3615T-5G5 hp184T1 1/8"Steel89.5%575V AC13-
RFQ
BALDOR EM3714T-5G Shaft Grounding Motor, 575V, 1770 RPM, 60 HZ, 10 HP, TEFC, 215T | AJ6UFC EM3714T-5G10 hp215T1 3/8"Steel91.7%575V AC13€2,222.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM3710T-5G Three Phase Motor, 575V, 1800 RPM, 60 Hz, 7.5 hp, TEFC, 213T Frame
€2,000.75 /unit