BALDOR EM3611 Three Phase Enclosed Motor, 3PH, 3 HP, TEFC, 1760 RPM, 182 | AJ6UBQ

BALDOR MOTOR EM3611 Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 3 hp, TEFC, 182 Frame

Item: AJ6UBQ Model: EM3611
In Stock

Get it by Tuesday, Jun 17

€1,571.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Amps @ Volts9A @ 208V, 8.4A @ 230V, 4.2A @ 460V
Base TypeRigid Base
Duty CycleContinuous
Frame182
Frame MaterialSteel
Frequency60 Hz
Full Load Amps9A @ 208V, 8.4A @ 230V, 4.2A @ 460V
Grease TypePolyrex EM
Hp3 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1760 RPM
No. Of Poles4
No. Of Speeds1
Overall Length15.69"
Phase3
Power Factor75
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)38.42
Ship length (cm)54.93
Ship width (cm)40.96
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - M3211
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 89.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: K
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: No Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 16 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.875 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelVoltageNameplate RpmHpFrameAmbient Temp.No. Of PolesPower FactorFrame MaterialPrice
BALDOR EM2275 Three Phase Enclosed Motor, 1160 RPM, 60 HZ, 5 HP, 254U | AJ6THF EM2275230/460V AC1160 RPM5 hp254U40°C672Cast Iron€4,739.13
BALDOR EM2276 Three Phase Enclosed Motor, 3PH, 7.5 HP, TEFC, 1180 RPM, 256U | AJ6THG EM2276230/460V AC1180 RPM7 1/2 hp256U40°C671Cast Iron€5,698.26
BALDOR EM3609 Three Phase Enclosed Motor, 3PH, 2 HP, TEFC, 1755 RPM, 184 | AJ6UBK EM3609230/460V AC1755 RPM2 hp18440°C475Steel€1,509.79
BALDOR EM3610 Three Phase Enclosed Motor, 3PH, 3 HP, TEFC, 3450 RPM, 184 | AJ6UBL EM3610230/460V AC3450 RPM3 hp18440°C292Steel€1,510.58
BALDOR EM3712 Three Phase Enclosed Motor, 1175 RPM, 2 HP, 213 | AJ6UEV EM3712230/460V AC1175 RPM2 hp21340°C660Steel€2,161.79
BALDOR M3602 U-Frame Motor, 230/460V, 900 RPM, 60 Hz, 0.75 HP, TEFC, 184 | AJ6XJP M3602208-230/460V AC835 RPM3/4 hp18485°C861-€1,660.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM3611 Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 3 hp, TEFC, 182 Frame
€1,571.87 /unit