BALDOR EM2334 U-Frame Motor, 3PH, 20 HP, TEFC, 1770 RPM, 286U | AJ6THZ

BALDOR MOTOR EM2334 Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 20 hp, TEFC, 286U Frame

Item: AJ6THZ Model: EM2334
In Stock

Get it by Tuesday, Jun 17

€8,331.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Motor
Ambient Temp.40°C
Amps52A @ 208V, 48A @ 230V, 24A @ 460V
Base TypeRigid Base
Duty CycleContinuous
Frame286U
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps24A
Grease TypePolyrex EM
Hp20 hp
Insulation ClassClass F
Length26 1/3"
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1800 RPM
No. Of Poles4
No. Of Speeds1
Overall Length26.34"
Phase3
Power Factor83
Service Factor1.15
Start TypeDirect On Line
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 143.1
Ship height (cm)49.85
Ship length (cm)78.74
Ship width (cm)60.33
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - M2527
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 93.00%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: J
    • Lifting Lugs: Standard Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 10 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 1.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: Shaft Slinger

Product Variants

ProductModelHpNameplate RpmFramePower FactorFrame MaterialOverall LengthBreak-down TorquePhasePrice
BALDOR EM2237 U-Frame Motor, 3PH, 7.5 HP, TEFC, 1775 RPM, 254U | AJ6THD EM22377 1/2 hp1800 RPM254U78Cast Iron23.03"96.4 lbs.-ft.3€4,036.07
BALDOR EM2238 U-Frame Motor, 3PH, 10 HP, TEFC, 1775 RPM, 256U | AJ6THE EM223810 hp1800 RPM256U78Cast Iron23.03"129 lbs.-ft.3€5,057.27
BALDOR EM2333 U-Frame Motor, 3PH, 15 HP, TEFC, 1765 RPM, 284U | AJ6THP EM233315 hp1800 RPM284U83Cast Iron26.34"-3€6,961.41
BALDOR EM3603 U-Frame Motor, 3PH, 1 HP, TEFC, 1760 RPM, 182 | AJ6UBE EM36031 hp1800 RPM18271Steel13 19/25"13.5 lbs.-ft.3€1,404.54
BALDOR EM3607 U-Frame Motor, 3PH, 1.5 HP, TEFC, 1165 RPM, 184 | AJ6UBF EM36071 1/2 hp1200 RPM18467Steel15.69"-3€1,912.78
BALDOR EM3702 U-Frame Motor, 3PH, 2 HP, TEFC, 865 RPM, 215 | AJ6UDK EM37022 hp900 RPM21561Steel18.63"-3€3,366.81
BALDOR EM3703 Three Phase Enclosed Motor, 3PH, 3 HP, TEFC, 1760 RPM, 213 | AJ6UDL EM37033 hp1800 RPM21375Steel18.17"37.6 lbs.-ft.3€1,848.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM2334 Three Phase Motor, 230/460V, 1800 RPM, 60 Hz, 20 hp, TEFC, 286U Frame
€8,331.39 /unit