BALDOR MOTOR EJPM3554T Close Coupled Pump Motor, 230/460V, 1800 RPM, 1.5 hp, 3 Phase, TEFC, 145JP Frame

Item: AJ6TDU Model: EJPM3554T
In Stock

Get it by Tuesday, Jun 17

€1,256.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Amps4.5A @ 208V, 4.4A @ 230V, 2.2A @ 460V
Amps @ Volts4.5A @ 208V, 4.4A @ 230V, 2.2A @ 460V
Base TypeRigid Base
Break-down Torque19.2 lbs.-ft.
Duty CycleContinuous
Frame MaterialSteel
Frame Type145JP
Frequency60 Hz
Full Load Amps2.2A
Grease TypePolyrex EM
Hp1 1/2 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1760 RPM
No. Of Poles4
No. Of Speeds1
Overall Length18 1/2"
Phase3
Power Factor73
Service Factor1.15
Shaft Dia.7/8"
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage208/230/460V AC

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)32.55
Ship length (cm)58.1
Ship width (cm)31.12
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - JPM3554T
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 86.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: L
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 18 AWG
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 9.4 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Tapped & Key
    • Shaft Diameter: 1.000 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: Shaft Slinger
    • Starting Current: 18.3 A
    • Temp. Rise @ Rated Load: 44 deg C
    • Temp. Rise @ S.F. Load: 52 deg C

Product Variants

ProductModelVoltageHpNameplate RpmShaft Dia.Motor Enclosure DesignRpm RangeMotor ApplicationMounting TypePrice
BALDOR EJMM2333T Close Coupled Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, TEFC, 254JM | AJ6RXM EJMM2333T230/460V AC15 hp1765 RPM1 1/4"Totally Enclosed Fan Cooled--Rigid Base€3,963.03
BALDOR EJMM2334T Close Coupled Motor, 230/460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256JM | AJ6RXQ EJMM2334T230/460V AC20 hp1765 RPM1 1/4"Totally Enclosed Fan Cooled--Rigid Base€4,540.39
BALDOR EJMM2394T Close Coupled Motor, 230/460V, 3600 RPM, 60 Hz, 15 HP, TEFC, 254JM | AJ6RXT EJMM2394T230/460V AC15 hp3520 RPM1 1/4"Totally Enclosed Fan Cooled3001-3600 RPMGeneral ApplicationRigid Base€4,182.98
BALDOR EJMM2506T Close Coupled Motor, 1180 RPM, 60 HZ, 7.5 HP, 254JM | AJ6RXW EJMM2506T208/230/460V AC7 1/2 hp1180 RPM1 1/4"Open Slotted Band--Foot Mounted€3,172.77
BALDOR EJMM2511T Close Coupled Motor, 1180 RPM, 60 HZ, 10 HP, 256JM | AJ6RXX EJMM2511T208/230/460V AC10 hp1180 RPM1 1/4"Open Slotted Band--Foot Mounted€3,850.69
BALDOR EJMM2513T Close Coupled Motor, 230/460V, 1765 RPM, 60 HZ, 15 HP, ODP, 254JM | AJ6RXY EJMM2513T230/460V AC15 hp1765 RPM1 1/4"Open Dripproof1701-1800 RPMGeneral ApplicationRigid Base€3,248.19
BALDOR EJMM2514T Close Coupled Motor, 230/460V, 3510 RPM, 60 HZ, 20 HP, ODP, 254JM | AJ6RYB EJMM2514T230/460V AC20 hp3510 RPM1 1/4"Open Slotted Band--Foot Mounted€3,743.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EJPM3554T Close Coupled Pump Motor, 230/460V, 1800 RPM, 1.5 hp, 3 Phase, TEFC, 145JP Frame
€1,256.07 /unit