BALDOR MOTOR EJMM3559T-5 Close Coupled Pump Motor, 575V, 3600 RPM, 3 hp, 3 Phase, TEFC, 145JM Frame

Item: AJ6TAR Model: EJMM3559T-5
In Stock

Get it by Tuesday, Jun 17

€1,322.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Base TypeRigid Base
Duty CycleContinuous
Frame MaterialSteel
Frame Type145JM
Frequency60 Hz
Full Load Amps2.9A
Grease TypePolyrex EM
Hp3 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm3450 RPM
No. Of Poles2
No. Of Speeds1
Overall Length16 2/7"
Phase3
Power Factor92
Service Factor1.15
Shaft Dia.7/8"
Start TypeDirect On Line
Synchronous Speed3600 RPM
Voltage575V AC

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)38.42
Ship length (cm)54.93
Ship width (cm)40.96
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - JMM3559T-5
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 86.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: L
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 3 @ 18 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Tapped & Key
    • Shaft Diameter: 0.875 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: Shaft Slinger

Product Variants

ProductModelHpNameplate RpmMotor Enclosure DesignShaft Dia.Mounting TypeOverall LengthInsulation ClassFrame MaterialPrice
BALDOR EJMM2333T-5 Close Coupled Motor, 1765 RPM, 60 HZ, 15 HP, 254JM | AJ6RXN EJMM2333T-515 hp1765 RPMTotally Enclosed Fan Cooled1 1/4"Rigid Base25 1/3"Class FCast Iron€3,906.47
BALDOR EJMM2394T-5 Close Coupled Motor, 3PH, 15 HP, TEFC, 3490 RPM, 254JM | AJ6RXU EJMM2394T-515 hp3490 RPMTotally Enclosed Fan Cooled1 1/4"Rigid Base23.07"Class FCast Iron€4,182.98
BALDOR EJMM2513T-5 Close Coupled Motor, 1765 RPM, 60 HZ, 3948M | AJ6RXZ EJMM2513T-515 hp1765 RPMOpen Slotted Band1 1/4"C Face, Foot Mounted24 2/3"Class FSteel€3,249.76
BALDOR EJMM2534T-5 Close Coupled Motor, 575V, 3600 RPM, 60 Hz, 30 HP, ODP, 284JM | AJ6RYH EJMM2534T-530 hp3530 RPMOpen Dripproof1 3/8"C Face, Foot Mounted24 2/3"Class FSteel€4,780.77
BALDOR EJMM3158T-5 Close Coupled Motor, 3PH, 3 HP, OPEN, 3450 RPM | AJ6RZA EJMM3158T-53 hp3450 RPMOpen Dripproof7/8"Foot Mounted14 1/4"Class BSteel€1,135.88
BALDOR EJMM3211T-5 Close Coupled Motor, 3PH, 3 HP, OPEN, 1760 RPM, 182JM | AJ6RZD EJMM3211T-53 hp1760 RPMOpen Dripproof7/8"Foot Mounted16 1/2"Class FSteel€1,440.66
BALDOR EJMM3212T-5 Close Coupled Motor, 3PH, 5 HP, OPSB, 3450 RPM, 182JM | AJ6RZG EJMM3212T-55 hp3450 RPMOpen Slotted Band7/8"Foot Mounted15 1/8"Class FSteel€1,358.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EJMM3559T-5 Close Coupled Pump Motor, 575V, 3600 RPM, 3 hp, 3 Phase, TEFC, 145JM Frame
€1,322.06 /unit