BALDOR MOTOR EJM3554 Jet Pump Motor, 230/460V, 1800 RPM, 60 Hz, 1.5 hp, 3 Phase, TEFC, 56J Frame

Item: AJ6RXF Model: EJM3554
In Stock

Get it by Tuesday, Jun 17

€1,073.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJet Pump Motor
Amps4.6A @ 208V, 4.6A @ 230V, 2.3A @ 460V
Base TypeNot Applicable
Duty CycleContinuous
Frame56J
Frame MaterialSteel
Frequency60 Hz
Full Load Amps2.3A
Grease Temp.-20°F to +300°F
Grease TypePolyrex EM
Hp1 1/2 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFootless
Nameplate Rpm1755 RPM
No. Of Poles4
No. Of Speeds1
Output1 1/2 hp
Overall Length13 3/4"
Phase3
Power Factor68
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed1800 RPM
Thermal ProtectionNone
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - JM3554
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 86.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: M
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 18 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Ext Thread
    • Shaft Diameter: 0.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelVoltageHpNameplate RpmService FactorNo. Of PolesOutputOverall LengthSynchronous SpeedPrice
BALDOR EJM3546 Jet Pump Motor, 575V, 1800 RPM, 60 Hz, 20 HP, XPFC, 256TC | AJ6RXD EJM3546230/460V AC1 hp1760 RPM1.1541 hp13 3/4"1800 RPM€967.78
BALDOR EJM3550 Jet Pump Motor, 460V, 1800 RPM, 60 Hz, 60 HP, TEFC, 364T | AJ6RXE EJM3550460V AC1 1/2 hp3450 RPM1.321 1/2 hp12 5/7"3600 RPM€952.07
BALDOR EJM3558 Jet Pump Motor, 1755 RPM, 60 HZ, 2 HP, 56J | AJ6RXG EJM3558230/460V AC2 hp1755 RPM1.1542 hp14 5/8"1800 RPM€1,134.30
BALDOR EJM3559 Jet Pump Motor, 575V, 3600 RPM, 60 Hz, 10 HP, XPFC, 215T | AJ6RXH EJM3559460V AC3 hp3450 RPM1.1523 hp14 5/8"3600 RPM€1,139.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EJM3554 Jet Pump Motor, 230/460V, 1800 RPM, 60 Hz, 1.5 hp, 3 Phase, TEFC, 56J Frame
€1,073.82 /unit