BALDOR MOTOR EGDM3218T Grain Dryer Motor, 230/460V, 1800 RPM, 60 Hz, 5 hp, 3 Phase, ODP, 184TZ Frame

Item: AJ6RTQ Model: EGDM3218T
In Stock

Get it by Thursday, Jun 12

€1,388.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFarm Duty Motor
Amps14A @ 208V, 13.2A @ 230V, 6.6A @ 460V
Amps @ Volts14A @ 208V, 13.2A @ 230V, 6.6A @ 460V
Base TypeRigid Base
Duty CycleContinuous
Frame184TZ
Frame MaterialSteel
Frequency60 Hz
Full Load Amps6.6A
Grease Temp.-20°F to +300°F
Grease TypePolyrex EM
Hp5 hp
Insulation ClassClass F
Motor Type3640M
Mounting TypeRigid Base
Nameplate Rpm1750 RPM
No. Of Poles4
No. Of Speeds1
Overall Length17 1/2"
Phase3
Power Factor80
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed1800 RPM
Thermal ProtectionThermostat
Voltage208-230/460V AC

Shipping Info:

Ship weight (kg) 41.4
Ship height (cm)38.42
Ship length (cm)54.93
Ship width (cm)40.96
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - GDM3218T
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 89.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: J
    • Lifting Lugs: Standard Lifting Lugs
    • Locked Bearing Indicator: No Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 16 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Sealed Bearing
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 1.125 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelVoltageHpFrameNameplate RpmOverall LengthMotor TypePower FactorBreak-down TorquePrice
BALDOR EGDM2513T Grain Dryer/Centrifugal Fan Motor, 1765 RPM, 60 HZ, 15 HP, 254TZ | AJ6RTL EGDM2513T230/460V AC15 hp254TZ-24 1/5"3948M85141 lbs.-ft.€3,336.95
BALDOR EGDM2515T Grain Dryer/Centrifugal Fan Motor, 1765 RPM, 60 HZ, 20 HP, 254TZ | AJ6RTM EGDM2515T230/460V AC20 hp254TZ-24 1/5"3948M85187 lbs.-ft.€3,862.47
BALDOR EGDM2531T Grain Dryer/Centrifugal Fan Motor, 1770 RPM, 60 HZ, 25 HP, 284TZ | AJ6RTN EGDM2531T230/460V AC25 hp284TZ1770 RPM26.06"4050M82216 lbs.-ft.€4,775.27
BALDOR EGDM2535T Grain Dryer/Centrifugal Fan Motor, 1775 RPM, 60 HZ, 30 HP, 284TZ | AJ6RTP EGDM2535T230/460V AC30 hp284TZ1775 RPM27.06"4060M82280 lbs.-ft.€5,342.42
BALDOR EGDM3311T Grain Dryer/Centrifugal Fan Motor, 3PH, 7.5 HP, OPSB, 1770 RPM, 213TZ | AJ6RTR EGDM3311T208-230/460V AC7 1/2 hp213TZ1770 RPM17 1/3"3734M7977.6 lbs.-ft.€2,034.53
BALDOR EGDM3313T Grain Dryer/Centrifugal Fan Motor, 3PH, 10 HP, OPSB, 1770 RPM, 215TZ | AJ6RTT EGDM3313T208-230/460V AC10 hp215TZ1770 RPM18 4/9"3742M8287.58 lbs.-ft.€2,410.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EGDM3218T Grain Dryer Motor, 230/460V, 1800 RPM, 60 Hz, 5 hp, 3 Phase, ODP, 184TZ Frame
€1,388.04 /unit