BALDOR ECR9754T Crusher Duty Motor, 230/460V, 1200 RPM, 60 Hz, 1/2 HP, TEAO, 56YZ | AJ6RPK

BALDOR MOTOR ECR9754T Crusher Duty Motor, 230/460V, 1800 RPM, 60 Hz, 75 hp, TEFC, 365T Frame

Item: AJ6RPK Model: ECR9754T
In Stock

Get it by Tuesday, Jun 17

€14,697.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSevere Duty Motor
Ambient Temp.40°C
Amps175A @ 230V, 87.5A @ 460V
Base TypeRigid Base
Duty CycleContinuous
Frame365T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps87.5A
Grease TypePolyrex EM
Hp75 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeFoot Mounted
Nameplate Rpm3600 RPM
No. Of Poles4
No. Of Speeds1
Overall Length33 1/2"
Phase3
Power Factor84
Service Factor1.25
Start TypeDirect On Line
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 432.9
Ship height (cm)65.09
Ship length (cm)103.19
Ship width (cm)82.55
HS code85015230
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - M4316T-9
    • Constant Torque Speed Range: Oct-60
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 95.40%
    • Inverter Code: Inverter ready
    • KVA Code: H
    • Lifting Lugs: Standard Lifting Lugs
    • Motor Lead Quantity/Wire Size: 3 @ 2 AWG
    • Product Family: CRUSHER / CHIPPER
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Shaft Diameter: 2.374 in
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: Shaft Slinger

Product Variants

ProductModelHpNameplate RpmFramePower FactorOverall LengthAmpsTypeBreak-down TorquePrice
BALDOR ECR9154T Crusher Duty Motor, 230/460V, 1800 RPM, 60 Hz, 60 HP, TEAO, 364T | AJ6RPC ECR9154T15 hp2700 RPM254T8224 7/9"37.2A @ 230V, 18.6A @ 460V0948M145 lbs.-ft.€2,443.62
BALDOR ECR9204T Crusher Duty Motor, 230/460V, 1200 RPM, 60 Hz, 7-1/2 HP, TEAO, 254T | AJ6RPD ECR9204T20 hp2700 RPM256T8324 7/9"48A @ 230V, 24A @ 460V0962M173 lbs.-ft.€2,911.38
BALDOR ECR9254T Crusher Duty Motor, 1770 RPM, 60 HZ, 25 HP, 284T | AJ6RPE ECR9254T25 hp2700 RPM284T8127.93"62A @ 230V, 31A @ 460V1072M-€3,628.42
BALDOR ECR9304T Crusher Duty Motor, 230/460V, 1200 RPM, 60 Hz, 7-1/2 HP, TEAO, 254T | AJ6RPF ECR9304T30 hp2700 RPM286T8127.93"74A @ 230V, 37A @ 460V1072M237 lbs.-ft.€4,267.07
BALDOR ECR9404T Crusher Duty Motor, 230/460V, 1200 RPM, 60 Hz, 1/2 HP, TEAO, 56 | AJ6RPG ECR9404T40 hp2700 RPM324T8130 2/3"98A @ 230V, 49A @ 460V1264M313 lbs.-ft.€5,526.76
BALDOR ECR9504T Crusher Duty Motor, 230/460V, 1200 RPM, 60 Hz, 0.25 HP, TEAO, 48YZ | AJ6RPH ECR9504T50 hp2700 RPM326T8130 2/3"122A @ 230V, 61A @ 460V1272M406 lbs.-ft.€6,745.04
BALDOR ECR9604T Crusher Duty Motor, 1780 RPM, 60 HZ, 60 HP, 364T | AJ6RPJ ECR9604T60 hp3600 RPM364T8533 1/2"140A @ 230V, 69.9A @ 460V--€12,788.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR ECR9754T Crusher Duty Motor, 230/460V, 1800 RPM, 60 Hz, 75 hp, TEFC, 365T Frame
€14,697.79 /unit