BALDOR ECP49258T-4 General Severe Duty Motor, 900 RPM, 60 HZ, 250 HP, L449T | AJ6RHB

BALDOR MOTOR ECP49258T-4 Severe Duty Motor, 460V, 900 RPM, 60 Hz, 250 hp, 3 Phase, TEFC, L449T Frame

Item: AJ6RHB Model: ECP49258T-4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€70,384.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSevere Duty Motor
Ambient Temp.40°C
Base TypeRigid Base
Duty CycleContinuous
FrameL449T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps288A
Grease TypePolyrex EM
Hp250 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeA44176M
Mounting TypeFoot Mounted
Nameplate Rpm900 RPM
No. Of Poles8
No. Of Speeds1
Overall Length60 1/8"
Phase3
Power Factor85
Service Factor1.15
Start TypeDirect On Line
Voltage460V AC

Shipping Info:

Ship weight (kg) 1543.5
Ship height (cm)133.35
Ship length (cm)160.02
Ship width (cm)109.22
HS code85015381
Country of OriginUS

Product Details:

    • Constant Torque Speed Range: 30-60
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 95.00%
    • Inverter Code: Inverter ready
    • KVA Code: G
    • Lifting Lugs: Standard Lifting Lugs
    • Motor Lead Quantity/Wire Size: 6 @ 1/0 AWG
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Shaft Diameter: 3.375 in
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: Shaft Slinger

Product Variants

ProductModelFrameHpNameplate RpmTypeWire SizeNo. Of Motor LeadsLeadRevisionPrice
BALDOR ECP2276T General Severe Duty Motor, 230/460V, 1200 RPM, 7.5 HP, 60 Hz, TEFC, 254T | AJ6QZK ECP2276T254T7 1/2 hp1180 RPM0954M12 AWG99#12H€3,695.61
BALDOR ECP2276T-4 General Severe Duty Motor, 460V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6QZL ECP2276T-4254T7 1/2 hp1180 RPM0954M12 AWG33#12H€3,695.61
BALDOR ECP2276T-5 General Severe Duty Motor, 575V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6QZM ECP2276T-5254T7 1/2 hp1180 RPM0954M12 AWG33#12G€3,695.61
BALDOR ECP2280T-4 General Severe Duty Motor, 460V, 900 RPM, 5 HP, 60 Hz, TEFC, 254T | AJ6QZN ECP2280T-4254T5 hp880 RPM0952M12 AWG33#12G€5,670.13
BALDOR ECP2294T General Severe Duty Motor, 230/460V, 3525 RPM, 60 HZ, 15 HP, TEFC, 254T | AJ6QZP ECP2294T254T15 hp5400 RPM0930M----€3,778.72
BALDOR ECP2332T General Severe Duty Motor, 230/460V, 1180 RPM, 60 HZ, 10 HP, TEFC, 256T | AJ6QZQ ECP2332T256T10 hp1180 RPM0960M12 AWG99#12G€4,801.33
BALDOR ECP2332T-4 General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, ODP, 143T | AJ6QZR ECP2332T-4256T10 hp1180 RPM0960M12 AWG33#12G€4,801.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR ECP49258T-4 Severe Duty Motor, 460V, 900 RPM, 60 Hz, 250 hp, 3 Phase, TEFC, L449T Frame
€70,384.50 /unit