BALDOR ECP4310T General Severe Duty Motor, 230/460V, 3600 RPM, 60 HP, 60 Hz, TEFC, 364TS | AJ6REH

BALDOR MOTOR ECP4310T Severe Duty Motor, 230/460V, 3600 RPM, 60 hp, 3 Phase, 60 Hz, TEFC, 364TS Frame

Item: AJ6REH Model: ECP4310T
In Stock

Get it by Tuesday, Jun 17

€13,112.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSevere Duty Motor
Conduit Box PositionF1
Duty CycleContinuous
Frame364TS
Frequency60 Hz
Full Load Amps130/65.1A
Hp60 hp
Insulation ClassClass F
Lead3#4, 6#6
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeFoot Mounted
Nameplate Rpm3560 RPM
Nema DesignB
No. Of Motor Leads3
No. Of Poles2
Phase3
RevisionB
Service Factor1.15
TypeA36056M
Voltage230/460V AC
Wire Size4 AWG

Shipping Info:

Ship weight (kg) 418.05
Ship height (cm)65.09
Ship length (cm)103.19
Ship width (cm)82.55
HS code85015230
Country of OriginUS

Product Details:

    • Nameplate No.: 000613007EV

Product Variants

ProductModelFrameHpNameplate RpmTypeWire SizeNo. Of Motor LeadsLeadRevisionPrice
BALDOR ECP2276T General Severe Duty Motor, 230/460V, 1200 RPM, 7.5 HP, 60 Hz, TEFC, 254T | AJ6QZK ECP2276T254T7 1/2 hp1180 RPM0954M12 AWG99#12H€3,695.61
BALDOR ECP2276T-4 General Severe Duty Motor, 460V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6QZL ECP2276T-4254T7 1/2 hp1180 RPM0954M12 AWG33#12H€3,695.61
BALDOR ECP2276T-5 General Severe Duty Motor, 575V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6QZM ECP2276T-5254T7 1/2 hp1180 RPM0954M12 AWG33#12G€3,695.61
BALDOR ECP2280T-4 General Severe Duty Motor, 460V, 900 RPM, 5 HP, 60 Hz, TEFC, 254T | AJ6QZN ECP2280T-4254T5 hp880 RPM0952M12 AWG33#12G€5,670.13
BALDOR ECP2294T General Severe Duty Motor, 230/460V, 3525 RPM, 60 HZ, 15 HP, TEFC, 254T | AJ6QZP ECP2294T254T15 hp5400 RPM0930M----€3,778.72
BALDOR ECP2332T General Severe Duty Motor, 230/460V, 1180 RPM, 60 HZ, 10 HP, TEFC, 256T | AJ6QZQ ECP2332T256T10 hp1180 RPM0960M12 AWG99#12G€4,801.33
BALDOR ECP2332T-4 General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, ODP, 143T | AJ6QZR ECP2332T-4256T10 hp1180 RPM0960M12 AWG33#12G€4,801.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR ECP4310T Severe Duty Motor, 230/460V, 3600 RPM, 60 hp, 3 Phase, 60 Hz, TEFC, 364TS Frame
€13,112.35 /unit