BALDOR ECP3764T General Severe Duty Motor, 230/460V, 1165 RPM, 60 HZ, 3 HP, TEFC, 213T | AJ6RBU

BALDOR MOTOR ECP3764T Severe Duty Motor, 230/460V, 1200 RPM, 60 Hz, 3 hp, 3 Phase, TEFC, 213T Frame

Item: AJ6RBU Model: ECP3764T
In Stock

Get it by Tuesday, Jun 17

€2,548.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSevere Duty Motor
Frame213T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps9/4.5A
Hp3 hp
Insulation ClassClass F
Ip RatingIP44, IP54
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeFoot Mounted
Nameplate Rpm1165 RPM
Nominal Efficiency90.2%
Overall Length19 1/2"
Phase3
Service Factor1.15
Shaft Dia.1 3/8"
Type0738M
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)44.77
Ship length (cm)72.71
Ship width (cm)46.04
HS code85015220
Country of OriginUS

Product Details:

    • synchronous rpm: 1200 rpm
    • volts @ frequency: 230 V @ 60 Hz; 460 V @ 60 Hz

Product Variants

ProductModelFrameHpNameplate RpmTypeWire SizeNo. Of Motor LeadsLeadRevisionPrice
BALDOR ECP2276T General Severe Duty Motor, 230/460V, 1200 RPM, 7.5 HP, 60 Hz, TEFC, 254T | AJ6QZK ECP2276T254T7 1/2 hp1180 RPM0954M12 AWG99#12H€3,695.61
BALDOR ECP2276T-4 General Severe Duty Motor, 460V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6QZL ECP2276T-4254T7 1/2 hp1180 RPM0954M12 AWG33#12H€3,695.61
BALDOR ECP2276T-5 General Severe Duty Motor, 575V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6QZM ECP2276T-5254T7 1/2 hp1180 RPM0954M12 AWG33#12G€3,695.61
BALDOR ECP2280T-4 General Severe Duty Motor, 460V, 900 RPM, 5 HP, 60 Hz, TEFC, 254T | AJ6QZN ECP2280T-4254T5 hp880 RPM0952M12 AWG33#12G€5,670.13
BALDOR ECP2294T General Severe Duty Motor, 230/460V, 3525 RPM, 60 HZ, 15 HP, TEFC, 254T | AJ6QZP ECP2294T254T15 hp5400 RPM0930M----€3,778.72
BALDOR ECP2332T General Severe Duty Motor, 230/460V, 1180 RPM, 60 HZ, 10 HP, TEFC, 256T | AJ6QZQ ECP2332T256T10 hp1180 RPM0960M12 AWG99#12G€4,801.33
BALDOR ECP2332T-4 General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, ODP, 143T | AJ6QZR ECP2332T-4256T10 hp1180 RPM0960M12 AWG33#12G€4,801.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR ECP3764T Severe Duty Motor, 230/460V, 1200 RPM, 60 Hz, 3 hp, 3 Phase, TEFC, 213T Frame
€2,548.76 /unit