BALDOR ECP2402T-4 General Severe Duty Motor, 460V, 880 RPM, 60 HZ, 10 HP, TEFC, 284T | AJ6RAE

BALDOR MOTOR ECP2402T-4 Severe Duty Motor, 460V, 900 RPM, 60 Hz, 10 hp, 3 Phase, TEFC, 284T Frame

Item: AJ6RAE Model: ECP2402T-4
In Stock

Get it by Monday, Jun 16

€7,564.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSevere Duty Motor
Ambient Temp.40°C
Base TypeRigid Base
Break-down Torque128 lbs.-ft.
Conduit Box PositionF1
Frame284T
Frequency60 Hz
Full Load Amps14.4A
Full Load Torque59.6 lbs.-ft.
Hp10 hp
Insulation ClassClass F
Lead3#12
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeFoot Mounted
Nameplate Rpm880 RPM
No Load Amps7.76A
No. Of Motor Leads3
No. Of Poles8
Phase3
Power Factor72
RevisionE
Temp. Rise47°C
Type1060M
Voltage460V AC
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 210.6
Ship height (cm)49.85
Ship length (cm)78.74
Ship width (cm)60.33
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 144 LB-FT
    • Nameplate No.: NP2178E
    • Pull-Up Torque: 100 LB-FT
    • Starting Current: 71.5 Amps

Product Variants

ProductModelFrameHpNameplate RpmTypeWire SizeNo. Of Motor LeadsLeadRevisionPrice
BALDOR ECP2276T General Severe Duty Motor, 230/460V, 1200 RPM, 7.5 HP, 60 Hz, TEFC, 254T | AJ6QZK ECP2276T254T7 1/2 hp1180 RPM0954M12 AWG99#12H€3,695.61
BALDOR ECP2276T-4 General Severe Duty Motor, 460V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6QZL ECP2276T-4254T7 1/2 hp1180 RPM0954M12 AWG33#12H€3,695.61
BALDOR ECP2276T-5 General Severe Duty Motor, 575V, 1180 RPM, 60 HZ, 7.5 HP, TEFC, 254T | AJ6QZM ECP2276T-5254T7 1/2 hp1180 RPM0954M12 AWG33#12G€3,695.61
BALDOR ECP2280T-4 General Severe Duty Motor, 460V, 900 RPM, 5 HP, 60 Hz, TEFC, 254T | AJ6QZN ECP2280T-4254T5 hp880 RPM0952M12 AWG33#12G€5,670.13
BALDOR ECP2294T General Severe Duty Motor, 230/460V, 3525 RPM, 60 HZ, 15 HP, TEFC, 254T | AJ6QZP ECP2294T254T15 hp5400 RPM0930M----€3,778.72
BALDOR ECP2332T General Severe Duty Motor, 230/460V, 1180 RPM, 60 HZ, 10 HP, TEFC, 256T | AJ6QZQ ECP2332T256T10 hp1180 RPM0960M12 AWG99#12G€4,801.33
BALDOR ECP2332T-4 General Severe Duty Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, ODP, 143T | AJ6QZR ECP2332T-4256T10 hp1180 RPM0960M12 AWG33#12G€4,801.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR ECP2402T-4 Severe Duty Motor, 460V, 900 RPM, 60 Hz, 10 hp, 3 Phase, TEFC, 284T Frame
€7,564.01 /unit