BALDOR EBM3546-S Three Phase Enclosed Motor, 1760 RPM, 60 HZ, 1 HP, 56 | AJ6QXL

BALDOR MOTOR EBM3546-S Three Phase Enclosed Motor, 230/460V, 1800 RPM, 60 Hz, 1 hp, 56 Frame

Item: AJ6QXL Model: EBM3546-S
In Stock

Get it by Tuesday, Jun 17

€1,725.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Amps @ Volts3.1A @ 208V, 3A @ 230V, 1.5A @ 460V
Base TypeRigid Base
Break-down Torque14.6 lbs.-ft.
Duty CycleContinuous
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps3.1A @ 208V, 3A @ 230V, 1.5A @ 460V
Grease TypePolyrex EM
Hp1 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1760 RPM
No. Of Poles4
No. Of Speeds1
Overall Length14 3/8"
Phase3
Power Factor71
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015100
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - BM3546-S
    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 85.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: L
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: No Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 18 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.875 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelNameplate RpmHpFrameOverall LengthBreak-down TorquePower FactorMotor Enclosure DesignVoltagePrice
BALDOR EBM3546T-S Three Phase Enclosed Motor, 3PH, 1 HP, TEFC, 1760 RPM, 143TY | AJ6QXN EBM3546T-S1760 RPM1 hp143TY15 3/7"13.5 lbs.-ft.71Totally Enclosed Fan Cooled230/460V AC€1,738.40
BALDOR EBM3554T-S Three Phase Enclosed Motor, 1760 RPM, 60 HZ, 1.5 HP, 145TY | AJ6QXQ EBM3554T-S1760 RPM1 1/2 hp145TY15 3/7"19.2 lbs.-ft.73Totally Enclosed Fan Cooled230/460V AC€1,886.08
BALDOR EBM3558T-S Three Phase Enclosed Motor, 3PH, 2 HP, TEFC, 1755 RPM, 145TY | AJ6QXY EBM3558T-S1755 RPM2 hp145TY15 3/7"24.9 lbs.-ft.75Totally Enclosed Fan Cooled230/460V AC€1,948.12
BALDOR EBM3611T-S Three Phase Enclosed Motor, 3PH, 3 HP, TEFC, 1760 RPM, 182T | AJ6QYG EBM3611T-S1760 RPM3 hp182T19.05"37.6 lbs.-ft.75Totally Enclosed Fan Cooled230/460V AC€2,296.90
BALDOR EBM3615T-S Three Phase Enclosed Motor, 1750 RPM, 60 HZ, 5 HP, 184T | AJ6QYM EBM3615T-S1750 RPM5 hp184T20 5/9"52.2 lbs.-ft.78Totally Enclosed Fan Cooled230/460V AC€2,688.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EBM3546-S Three Phase Enclosed Motor, 230/460V, 1800 RPM, 60 Hz, 1 hp, 56 Frame
€1,725.81 /unit