BALDOR EBM3546 Short-Series Brake Motor, 208-230/460V, 1800 RPM, 1 HP, 60 Hz, TEFC, 56 | AJ6QXK

BALDOR MOTOR EBM3546 Brake Motor, 230/460V, 1800 RPM, 60 Hz, 1 hp, 3 Phase TEFC, 56 Frame

Item: AJ6QXK Model: EBM3546
In Stock

Get it by Thursday, Jun 12

€2,037.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrake Motor
Base TypeRigid Base
Break-down Torque12.5 lbs.-ft.
ClassStock
Conduit Box PositionF1
Frame56
Full Load Torque2.97 lbs.-ft.
Hp1 hp
Insulation ClassClass F
Lead9#18
Max. Ambient Temp.43°C
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1760 RPM
No Load Amps1A
No. Of Motor Leads9
No. Of Poles4
Phase3
Power Factor71
RevisionD
Rpm1760 RPM
Temp. Rise43°C
Type3519M
Voltage208-230/460V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)32.55
Ship length (cm)58.1
Ship width (cm)31.12
HS code85015100
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - BM3546
    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 8.49 LB-FT
    • Nameplate No.: NP1259L
    • Pull-Up Torque: 6.16 LB-FT
    • Starting Current: 12.1 Amps

Product Variants

ProductModelVoltageNameplate RpmFrameHpPower FactorTypeMax. Ambient Temp.Full Load TorquePrice
BALDOR EBM2333T Short-Series Brake Motor, 230/460V, 1800 RPM, 15 HP, 60 Hz, TEFC, 254T | AJ6QWV EBM2333T230/460V AC1765 RPM254T-830944M67°C44.5 lbs.-ft.€8,808.98
BALDOR EBM2334T Short-Series Brake Motor, 230/460V, 1770 RPM, 60 HZ, 20 HP, TEFC, 256T | AJ6QWW EBM2334T230/460V AC1765 RPM256T-840952M74°C59 lbs.-ft.€11,429.54
BALDOR EBM3546T Short-Series Brake Motor, 208-230/460V, 1800 RPM, 1 HP, 60 Hz, TEFC, 143T | AJ6QXM EBM3546T208-230/460V AC1760 RPM143T1 hp713519M43°C2.97 lbs.-ft.€2,078.53
BALDOR EBM3554T Short-Series Brake Motor, 208-230/460V, 1760 RPM, 60 HZ, 1.5 HP, TEFC, 145T | AJ6QXP EBM3554T208-230/460V AC1760 RPM145T1 1/2 hp733526M53°C4.47 lbs.-ft.€2,340.11
BALDOR EBM3558T Short-Series Brake Motor, 208-230/460V, 1755 RPM, 60 HZ, 2 HP, TEFC, 145T | AJ6QXW EBM3558T208-230/460V AC1755 RPM145T2 hp733530M74°C5.95 lbs.-ft.€2,456.36
BALDOR EBM3611T Short-Series Brake Motor, 208-230/460V, 1760 RPM, 60 HZ, 3 HP, TEFC, 182T | AJ6QYE EBM3611T208-230/460V AC1760 RPM182T3 hp753631M48°C8.88 lbs.-ft.€3,098.15
BALDOR EBM3615T Short-Series Brake Motor, 208-230/460V, 1800 RPM, 5 HP, 60 Hz, TEFC, 184T | AJ6QYK EBM3615T208-230/460V AC1750 RPM184T5 hp783642M87°C14.9 lbs.-ft.€3,756.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EBM3546 Brake Motor, 230/460V, 1800 RPM, 60 Hz, 1 hp, 3 Phase TEFC, 56 Frame
€2,037.67 /unit