BALDOR D50400RS-BV RPM III Motor, 1750 RPM, 400 HP, DPG, LC4013ATZ | AJ6QUE

BALDOR MOTOR D50400RS-BV SCR Drive Motor, 500/300V, 1750/2000 RPM, 400 hp, DPG-FV, LC4013ATZ Frame

Item: AJ6QUE Model: D50400RS-BV
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€104,719.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps635A
Brushes419904-52AB
ClassStock
Conduit Box PositionF2
Duty CycleContinuous
FrameLC4013ATZ
Hp400 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Rpm1750/2000 RPM
Service Factor1
Voltage500V DC

Shipping Info:

Ship weight (kg) 1387.35
Ship height (cm)77.47
Ship length (cm)204.47
Ship width (cm)130.81
HS code85015381
Country of OriginUS

Product Details:

    • Pcode: C

Product Variants

ProductModelVoltageHpMotor Enclosure DesignFrameRpmConduit Box PositionBrushesShaft Dia.Price
BALDOR D2015R-BV RPM III Motor, 240V, 1750 RPM, 15 HP, DPG-FV, SC2113ATZ | AJ6QPT D2015R-BV240V DC15 hpDripproofSC2113ATZ1750/2300 RPMF1419904-51AD-€22,072.05
BALDOR D2020R-BV RPM III Motor, 240V, 1750 RPM, 20 HP, DPG-FV, SC2113ATZ | AJ6QPW D2020R-BV240V DC20 hpDripproofSC2113ATZ1750/2300 RPMF1419904-51AC-€22,599.42
BALDOR D2030R-BV RPM III Motor, DC, 30 HP 1750 RPM | AJ6QQC D2030R-BV240V DC30 hpDripproofLC2113ATZ1750/2300 RPMF1419904-51AB1 7/8"€27,218.85
BALDOR D2050P-BV DC Drive Motor, 240V, 1750 RPM, 50 HP, DPBV, 328AT | AJ6QQF D2050P-BV240V DC50 hpDripproof Blower Ventilated328AT1750/2100 RPMF128610-1-€37,824.83
BALDOR D50100RS-BV RPM III Motor, 1750 RPM, 100 HP, DPG MC3212ATZ | AJ6QRL D50100RS-BV500V DC100 hpDripproofMC3212ATZ1750/2000 RPMF2419904-52AB-€44,814.29
RFQ
BALDOR D5010RS-BV RPM III Motor, DC, 10 HP 1750 RPM, DPG-FV | AJ6QRP D5010RS-BV500V DC10 hpDripproofSC2113ATZ1750/2300 RPMF1419904-51E1 7/8"€24,610.85
BALDOR D50125RS-BV RPM III Motor, 1750 RPM, 125 HP, DPG, LC3212ATZ | AJ6QRU D50125RS-BV500V DC125 hpDripproofLC3212ATZ1750/2000 RPMF2419904-52Z-€46,175.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR D50400RS-BV SCR Drive Motor, 500/300V, 1750/2000 RPM, 400 hp, DPG-FV, LC4013ATZ Frame
€104,719.39 /unit