BALDOR D5007R DC Drive Motor, 500V, 1750 RPM, 7-1/2 HP, DPG, C1811ATZ | AJ6QRG

BALDOR MOTOR D5007R SCR Drive DPG Motor, 500/300V DC, 1750 RPM, 7.5 hp, C1811ATZ Frame

Item: AJ6QRG Model: D5007R
In Stock

Get it by Tuesday, Jun 17

€15,746.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps13.5A
Brushes419904-51F
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
FrameC1811ATZ
Hp7 1/2 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Rpm1750/2300 RPM
Service Factor1
Voltage500V DC

Shipping Info:

Ship weight (kg) 103.5
Ship height (cm)64.77
Ship length (cm)86.36
Ship width (cm)67.31
HS code85015220
Country of OriginUS

Product Details:

    • Pcode: D

Product Variants

ProductModelVoltageHpFrameConduit Box PositionBrushesMotor Enclosure DesignMounting TypeMax. Ambient Temp.Price
BALDOR D2003R DC Drive Motor, 240V, 1750 RPM, 3 HP, DC189ATCZ, DPG | AJ6QPJ D2003R240V DC3 hpDC0189ATCZF3419904-50ADripproofRigid Base40°C€14,408.38
BALDOR D2005R DC Drive Motor, C1811ATZ, DC, 1750, RPM, 2300 | AJ6QPL D2005R240V DC5 hpC1811ATZF1419904-51ABDripproofRigid Base40°C€15,349.26
BALDOR D2007R DC Drive Motor, 240V, 1750 RPM, 7-1/2 HP, DPG, C1811ATZ | AJ6QPM D2007R240V DC7 1/2 hpC1811ATZF1419904-51ADDripproofRigid Base40°C€15,425.47
BALDOR D2015R RPM III Motor, 15 1750 SC2113ATZ DPG 240V | AJ6QPR D2015R240V DC15 hpSC2113ATZF1419904-51ADDripproofRigid Base40°C€19,049.68
BALDOR D2030R RPM III Motor, 30 1750 SC2512ATZ DPG 240V | AJ6QQB D2030R240V DC30 hpSC2512ATZF1419904-51ADDripproofRigid Base40°C€21,554.31
BALDOR D5003R DC Drive Motor, 500V, 1750 RPM, 3 HP, C181ATZ, DPG | AJ6QRC D5003R500V DC3 hpC1811ATZF1419904-51EDripproofRigid Base40°C€15,630.46
BALDOR D5015R RPM III Motor, 1750 RPM, 15 HP, DPG, SC2113ATZ | AJ6QTA D5015R500V DC15 hpSC2113ATZF1419904-51ABDripproofRigid Base40°C€19,214.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR D5007R SCR Drive DPG Motor, 500/300V DC, 1750 RPM, 7.5 hp, C1811ATZ Frame
€15,746.11 /unit