BALDOR MOTOR CJL3515A Jet Pump Motor, 115/230V, 3600 RPM, 60 Hz, 2 hp, 1 Phase, TEFC, 56J Frame

Item: AJ6QEA Model: CJL3515A
In Stock

Get it by Tuesday, Jun 17

€1,103.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJet Pump Motor
Amps23A @ 115V, 12.1A @ 208V, 11.5A @ 230V
Base TypeRigid Base
Break-down Torque9.5 lbs.-ft.
Duty CycleContinuous
Frame56J
Frame MaterialSteel
Frequency60 Hz
Full Load Amps11.5A
Full Load Torque0 lbs.-ft.
Grease Temp.-20°F to +300°F
Grease TypePolyrex EM
Hp2 hp
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeCapacitor Start/Induction Run
Mounting TypeC Face, Foot Mounted
Nameplate Rpm3450 RPM
No. Of Poles2
No. Of Speeds1
Output2 hp
Overall Length14 3/5"
Phase1
Power Factor82
Service Factor1
Start TypeDirect On Line
Synchronous Speed3600 RPM
Thermal ProtectionAutomatic
Voltage115/230V AC

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015220
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 74.00%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Not inverter
    • KVA Code: K
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 4 @ 14 AWG, A&J
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 6 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Ext Thread
    • Shaft Diameter: 0.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Fixed Opposite Standard
    • Shaft Slinger Indicator: No Slinger
    • Starting Current: 78 A
    • Temp. Rise @ Rated Load: 84 deg C

Product Variants

ProductModelHpService FactorNo. Of PolesOutputBreak-down TorqueFull Load TorqueRevisionLeadPrice
BALDOR CJL3501A Jet Pump Motor, 115/230V, 1725 RPM, 60 HZ, .33 HP, TEFC, 56J | AJ6QDV CJL3501A1/3 hp-41/3 hp2.95 lbs.-ft.1 lbs.-ft.T5#18€588.36
BALDOR CJL3504A Jet Pump Motor, 115/230V, 1725 RPM, 60 HZ, .5 HP, TEFC, 56J | AJ6QDW CJL3504A1/2 hp-41/2 hp4.13 lbs.-ft.1.5 lbs.-ft.U4#18, 1#16 #4Th Y€693.64
BALDOR CJL3507A Jet Pump Motor, 115/230V, 1800 RPM, 60 Hz, 0.75 HP, TEFC, 56J | AJ6QDX CJL3507A3/4 hp-43/4 hp5.7 lbs.-ft.2.25 lbs.-ft.M4#18, 1#16 #4Th Y€844.46
BALDOR CJL3509A Pump Motor, 115/230V, 3450 RPM, 60 Hz, 1 HP, TEFC, 56J | AJ6QDY CJL3509A1 hp1.2521 hp4.1 lbs.-ft.0 lbs.-ft.--€854.67
BALDOR CJL3513A Pump Motor, 115/230V, 3450 RPM, 60 Hz, 1.5 HP, TEFC, 56C | AJ6QDZ CJL3513A1 1/2 hp121 1/2 hp----€938.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CJL3515A Jet Pump Motor, 115/230V, 3600 RPM, 60 Hz, 2 hp, 1 Phase, TEFC, 56J Frame
€1,103.68 /unit