BALDOR CJL1307A Jet Pump Motor, 460V, 1800 RPM, 60 Hz, 5 HP, TEFC, 184T | AJ6QDQ

BALDOR MOTOR CJL1307A Jet Pump Motor, 115/230V, 1800 RPM, 60 Hz, 0.75 hp, 1 Phase, ODP, 56J Frame

Item: AJ6QDQ Model: CJL1307A
In Stock

Get it by Tuesday, Jun 17

€832.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJet Pump Motor
Amps10.8/5.4A
Base TypeRigid Base
Break-down Torque6.1 lbs.-ft.
Conduit Box PositionF1
Frame56J
Frequency60 Hz
Full Load Torque2.25 lbs.-ft.
Hp3/4 hp
Lead5#18, 1#14 #1Th
Max. Ambient Temp.53°C
Motor Enclosure DesignOpen Dripproof
Motor TypeCapacitor Start/Induction Run
Mounting TypeFoot Mounted
No Load Amps4.8A
No. Of Poles4
Output3/4 hp
Phase1
Power Factor64
RevisionAA
Temp. Rise53°C
Thermal ProtectionAutomatic
Type3520L
Voltage115/230V AC

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85015100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 9.5 LB-FT
    • Nameplate No.: NP1257L
    • Pull-Up Torque: 6 LB-FT
    • Starting Current: 16 Amps

Product Variants

ProductModelHpNo. Of PolesRevisionNo Load AmpsBreak-down TorqueTemp. RiseTypeFull Load TorquePrice
BALDOR CJL1301A Jet Pump Motor, 208-230V, 1800 RPM, 60 Hz, 0.75 HP, ODP, 56J | AJ6QDL CJL1301A1/3 hp4R2.6A2.95 lbs.-ft.53°C3414L1 lbs.-ft.€642.57
BALDOR CJL1303A Jet Pump Motor, 115/230V, 3450 RPM, 60 HZ, .5 HP, ODP, 56J | AJ6QDM CJL1303A1/2 hp2V2.75A2.3 lbs.-ft.53°C3420L0.75 lbs.-ft.€444.62
BALDOR CJL1304A Jet Pump Motor, 115/230V, 1800 RPM, 60 Hz, 1/2 HP, ODP, 56J | AJ6QDN CJL1304A1/2 hp4Z3.4A4.35 lbs.-ft.78°C3418L1.5 lbs.-ft.€726.62
BALDOR CJL1306A Jet Pump Motor, 115/230V, 3600 RPM, 60 Hz, 0.75 HP, ODP, 56J | AJ6QDP CJL1306A3/4 hp2V3.7A3.98 lbs.-ft.108°C3424L1.15 lbs.-ft.€567.95
BALDOR CJL1309A Jet Pump Motor, 115/208-230V, 3450 RPM, 60 HZ, 1 HP, ODP, 56J | AJ6QDR CJL1309A1 hp2Q5.6A5.3 lbs.-ft.47°C3428L1.5 lbs.-ft.€582.09
BALDOR CJL1313A Jet Pump Motor, 230V, 3450 RPM, 60 HZ, 1.5 HP, ODP, 56J | AJ6QDT CJL1313A1 1/2 hp2P1.65A6.2 lbs.-ft.53°C3432LC2.3 lbs.-ft.€807.53
BALDOR CJL1317A Jet Pump Motor, 115/230V, 3600 RPM, 60 Hz, 2 HP, ODP, 56J | AJ6QDU CJL1317A2 hp2T9.3A10.4 lbs.-ft.87°C3528L3 lbs.-ft.€1,080.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CJL1307A Jet Pump Motor, 115/230V, 1800 RPM, 60 Hz, 0.75 hp, 1 Phase, ODP, 56J Frame
€832.66 /unit