BALDOR CEWDM3546-5 Washdown Duty Motor, 575V, 1800 RPM, 60 Hz, 1 HP, TENV, 56C | AJ6QAH

BALDOR MOTOR CEWDM3546-5 Washdown Motor, 575V, 1800 RPM, 1 hp, 3 Phase, TENV, 56C Frame

Item: AJ6QAH Model: CEWDM3546-5
In Stock

Get it by Tuesday, Jun 17

€1,350.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.100°C
BaseRigid Base
Base TypeRigid Base
Break-down Torque14.2 lbs.-ft.
ColorWhite
Conduit Box PositionF1
FinishEpoxy Coated
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps1.2A
Full Load Torque3.02 lbs.-ft.
Hp1 hp
Insulation ClassClass F
Lead3#18
Motor Enclosure DesignTotally Enclosed Non Ventilated
Mounting TypeC Face, Foot Mounted
Nameplate Rpm1745 RPM
No Load Amps0.706A
No. Of Motor Leads3
No. Of Poles4
Phase3
Power Factor76
RevisionC
Type3524M
Voltage575V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)28.26
Ship length (cm)41.91
Ship width (cm)29.21
HS code85015100
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - VWDM3546-5
    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 10.2 LB-FT
    • Nameplate No.: NP1669L
    • Pull-Up Torque: 8.67 LB-FT
    • Starting Current: 10.7 Amps

Product Variants

ProductModelHpNameplate RpmFinishFrameFull Load AmpsTypePower FactorRevisionPrice
BALDOR CEWDM23933T-5 White Washdown Motor, 575V, 1765 RPM, 60 HZ, 15 HP, TEFC, 254TC | AJ6QAB CEWDM23933T-515 hp1765 RPMEpoxy Coated254TC14.5A3942M84V€6,690.39
BALDOR CEWDM23934T-5 Washdown Duty Motor, 575V, 1800 RPM, 60 Hz, 20 HP, TEFC, 256TC | AJ6QAD CEWDM23934T-520 hp1765 RPMEpoxy Coated256TC19A3952M84W€7,758.73
BALDOR CEWDM3554T-5 White Washdown Motor, 575V, 1800 RPM, 60 HZ, 1.5 HP, TENV, 145TC | AJ6QAN CEWDM3554T-51 1/2 hp1755 RPMEpoxy Coated145TC1.7A3533M76C€1,442.25
BALDOR CEWDM3558T-5 Washdown Duty Motor, 575V, 1800 RPM, 60 Hz, 2 HP, TEFC, 145TC | AJ6QAV CEWDM3558T-52 hp1755/1764 RPMEpoxy Coated145TC2.4A3530M73B€1,589.91
BALDOR CEWDM3611T-5 White Washdown Motor, 575V, 1760 RPM, 60 HZ, 3 HP, TEFC, 182TC | AJ6QBA CEWDM3611T-53 hp1760 RPMEpoxy Coated182TC3.3A3631M75A€2,087.95
BALDOR CEWDM3615T-5 White Washdown Motor, 575V, 1750 RPM, 60 HZ, 5 HP, TEFC, 184TC | AJ6QBE CEWDM3615T-55 hp1750 RPMEpoxy Coated184TC5.3A3642M78A€2,366.03
BALDOR CEWDM3710T-5 Washdown Duty Motor, 575V, 1800 RPM, 60 Hz, 7-1/2 HP, TEFC, 213TC | AJ6QBL CEWDM3710T-57 1/2 hp1770 RPMEpoxy Coated213TC7.6A3736M81B€2,992.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CEWDM3546-5 Washdown Motor, 575V, 1800 RPM, 1 hp, 3 Phase, TENV, 56C Frame
€1,350.33 /unit