BALDOR CESSWDM3558T-5 Stainless Steel Motor, 1750 RPM, 60 HZ, 2 HP, 145TC | AJ6PXX

BALDOR MOTOR CESSWDM3558T-5 Washdown Motor, 1800 RPM, 60 Hz, 2 hp, 3 Phase, TEFC, 145TC Frame, Stainless Steel

Item: AJ6PXX Model: CESSWDM3558T-5
In Stock

Get it by Tuesday, Jun 17

€2,258.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.55°C
BaseRigid Base
Base TypeRigid Base
Break-down Torque26.1 lbs.-ft.
Conduit Box PositionF1
FinishUnfinished
Frame145TC
Frame MaterialStainless Steel
Frequency60 Hz
Full Load Amps2.2A
Full Load Torque5.91 lbs.-ft.
Hp2 hp
Insulation ClassClass F
Lead3#18
Motor Enclosure DesignTotally Enclosed Fan Cooled
Mounting TypeC Face, Foot Mounted
Nameplate Rpm1750/1755 RPM
No Load Amps1.25A
No. Of Motor Leads3
No. Of Poles4
Phase3
Power Factor76
RevisionD
Rpm1755 RPM
Type3536M
Voltage575V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)33.33
Ship length (cm)49.21
Ship width (cm)34.93
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 18.6 LB-FT
    • Nameplate No.: NP1951A05
    • Pull-Up Torque: 13.4 LB-FT
    • Starting Current: 20.4 Amps

Product Variants

ProductModelVoltageHpNameplate RpmFrameFull Load AmpsInsulation ClassPower FactorBase TypePrice
BALDOR CESSWDM23933T Stainless Steel Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6PXF CESSWDM23933T230/460V AC15 hp1765 RPM254TC35.4/17.7AClass F86Rigid Base€8,077.65
BALDOR CESSWDM23934T Stainless Steel Motors, 230/460V, 20 HP, 1765 RPM, 60Hz, TEFC, 256TC | AJ6PXG CESSWDM23934T230/460V AC20 hp1760/1765 RPM256TC46.8/23.4AClass F86Rigid Base€9,367.51
BALDOR CESSWDM23994T Stainless Steel Motor, 230/460V, 3600 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6PXH CESSWDM23994T208-230/460V AC15 hp3520 RPM254TC33-36/16.5AClass F92Rigid Base€8,207.27
BALDOR CESSWDM3545 Washdown Duty Motor, 3450 RPM, 60 HZ, 1 HP, 56C | AJ6PXJ CESSWDM3545230/460V AC1 hp3450 RPM56C1.4AClass F82Rigid Base€1,824.80
BALDOR CESSWDM3546 Paint Free Motor, 3PH, 1 HP, TENV, 1745 RPM, 56C | AJ6PXK CESSWDM3546230/460V AC1 hp1745/1770 RPM56C1.5AClass F76Rigid Base€1,817.72
BALDOR CESSWDM3546T Stainless Steel Motors, 230/460V, 1 HP, 1760 RPM, 60Hz, TEFC, 143TC | AJ6PXL CESSWDM3546T208-230/460V AC1 hp1760 RPM143TC3.3-3/1.5AClass F70Rigid Base€1,844.44
BALDOR CESSWDM3546T-5 Stainless Steel Motor, 1765 RPM, 60 HZ, 1 HP, 143TC | AJ6PXM CESSWDM3546T-5575V AC1 hp1765 RPM143TC1.25AClass F70Rigid Base€1,844.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CESSWDM3558T-5 Washdown Motor, 1800 RPM, 60 Hz, 2 hp, 3 Phase, TEFC, 145TC Frame, Stainless Steel
€2,258.42 /unit