BALDOR CEM3704T Three Phase Enclosed Motor, 230/460V, 1200 RPM, 60 Hz, 3 HP, TEFC, 213TC | AJ6PQF

BALDOR MOTOR CEM3704T Three Phase Enclosed Motor, 230/460V, 1200 RPM, 60 Hz, 3 hp, TEFC, 213TC Frame

Item: AJ6PQF Model: CEM3704TCross Ref: 29UX51
In Stock

Get it by Wednesday, Jun 11

€1,924.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Break-down Torque46.2 lbs.-ft.
Cc NumberCC010A
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
Efficiency89.5%
Frame213TC
Frame MaterialSteel
Frequency60 Hz
Full Load Amps9.2/4.6A
Full Load Torque13.4 lbs.-ft.
IncludesConduit Box
Insulation ClassClass F
Inverter RatedYes
Lead9#14
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace
Nameplate Rpm1160 RPM
Nema DesignB
No Load Amps2.6A
No. Of Motor Leads9
No. Of Poles6
No. Of Speeds1
Overall Length19 3/4"
Phase3
Power Factor68
RevisionA
Rpm Range1101-1200 RPM
Service Factor1.15
Shaft Dia.1 3/8"
Shaft Length3 3/16"
Thermal ProtectionNone
Type3739M
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230/460V AC
Warranty3 yrs.
Wire Size14 AWG
Hp3 hp
Ins. ClassClass F
Length Less Shaft16 5/8"
Motor BearingsBall
Motor Frame MaterialSteel
Motor Mounting TypeFace
StandardsCSA, CSA EEV, UR
Weight141 lbs.

Shipping Info:

Ship weight (kg) 63.45
Ship height (cm)41.28
Ship length (cm)67.63
Ship width (cm)42.23
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 37.8 LB-FT
    • Nameplate No.: NP1259L
    • Pull-Up Torque: 29.2 LB-FT
    • Starting Current: 34.4 Amps

Product Variants

ProductModelMounting TypeNameplate RpmVoltageService FactorHpFrameInsulation ClassAmbient Temp.Price
BALDOR CEM2333T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6PLH CEM2333TC Face, Foot Mounted1765 RPM230/460V AC--254TCClass F67°C€3,316.53
BALDOR CEM2333T-5 Three Phase Enclosed Motor, 575V, 1800 RPM, 60 Hz, 15 HP, TEFC, 254TC | AJ6PLJ CEM2333T-5C Face, Foot Mounted-575V AC--254TCClass F56°C€3,316.53
BALDOR CEM2334T Three Phase Enclosed Motor, 230/460V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256TC | AJ6PLK CEM2334TC Face, Foot Mounted-230/460V AC1.15-256TCClass F40°C€4,370.71
BALDOR CEM2334T-5 Three Phase Enclosed Motor, 575V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256TC | AJ6PLL CEM2334T-5C Face, Foot Mounted-575V AC--256TCClass F77°C€4,370.71
BALDOR CEM2394T Three Phase Enclosed Motor, 230/460V, 3520 RPM, 60 HZ, 15 HP, TEFC, 254TC | AJ6PLM CEM2394TC Face, Foot Mounted3520 RPM230/460V AC1.15-254TCClass F40°C€4,014.08
BALDOR CEM3545 Three Phase Enclosed Motor, 230/460V, 3600 RPM, 60 Hz, 1 HP, TEFC, 56C | AJ6PMV CEM3545C Face, Foot Mounted3450 RPM230/460V AC1.25-56CClass F40°C€865.66
BALDOR CEM3546 Three Phase Enclosed Motor, 230/460V, 1800 RPM, 60 Hz, 1 HP, TEFC, 56C | AJ6PMW CEM3546Face--1.15-56CClass F104°F€990.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CEM3704T Three Phase Enclosed Motor, 230/460V, 1200 RPM, 60 Hz, 3 hp, TEFC, 213TC Frame
€1,924.56 /unit