BALDOR CDPX3430 Washdown Duty Motor, 90V, 1750 RPM, 0.5 HP, XPFC, 56 | AJ6PEB

BALDOR MOTOR CDPX3430 General Purpose DC Motor, 90V, 1750 RPM, 0.5 hp, XPFC, 56 Frame

Item: AJ6PEB Model: CDPX3430
In Stock

Get it by Tuesday, Jun 17

€3,604.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Motor
Armature Amps5.2A
Armature Voltage90V DC
Base TypeRigid Base
Brushes2/BP5011CV01
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
Enclosure TypeExplosion Proof Fan Cooled
Frame56C
Hazardous Location Class1D/2F, G
Hazardous Location DivisionDivision 1
Hp1/2 hp
Insulation ClassClass F
Motor TypePermanent Magnet DC
Nameplate Rpm1750 RPM
Output1/3 hp
RevisionU
Temp. CodeT3C
Type3428P
Voltage90V DC

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)32.55
Ship length (cm)58.1
Ship width (cm)31.12
HS code85015100
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: CLI GP-D CLII GP-F&G
    • Nameplate No.: NP0727XP

Product Variants

ProductModelVoltageHpTypeRevisionArmature AmpsBrushesArmature VoltageOutputPrice
BALDOR CDPX3406 Washdown Duty Motor, 180V, 1750 RPM, 0.25 HP, XPFC, 56C | AJ6PDW CDPX3406180V1/4 hp3413PV1.3A2/BP5011CV01180V AC1/4 hp€2,541.99
BALDOR CDPX3410 Washdown Duty Motor, 90V, 1750 RPM, 0.25 HP, XPFC, 56C | AJ6PDX CDPX341090V DC1/4 hp3413PW2.7A2/BP5011CV0190V DC1/4 hp€2,541.99
BALDOR CDPX3416 Washdown Duty Motor, 180V, 1750 RPM, 0.33 HP, XPFC, 56C | AJ6PDY CDPX3416180V1/3 hp3420PP1.7A2/BP5011CV01180V AC1/3 hp€3,192.41
BALDOR CDPX3420 Washdown Duty Motor, 90V, 1750 RPM, 0.33 HP, XPFC, 56C | AJ6PDZ CDPX342090V DC1/3 hp3420PU3.6A2/BP5011CV0190V DC1/3 hp€3,192.41
BALDOR CDPX3426 Washdown Duty Motor, 180V, 1750 RPM, 0.5 HP, XPFC, 56 | AJ6PEA CDPX3426180V1/2 hp3428PS2.5A2/BP5011CV01180V AC1/3 hp€3,604.82
BALDOR CDPX3555 Washdown Duty Motor, 180V, 1750 RPM, 1 HP, TEFC, 56C | AJ6PEF CDPX3555180V1 hp3536PQ4.9A2/BP5035AB01180V AC-€5,934.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CDPX3430 General Purpose DC Motor, 90V, 1750 RPM, 0.5 hp, XPFC, 56 Frame
€3,604.82 /unit