BALDOR CDP3330 Permanent Magnet DC Motor, 90V, 1750 RPM, 0.5 HP, TENV, 56C | AJ6PBF

BALDOR MOTOR CDP3330 Permanent Magnet Motor, 90V DC, 1750 RPM, 0.5 hp, TENV, 56C Frame

Item: AJ6PBF Model: CDP3330Cross Ref: 59VX58
In Stock

Get it by Tuesday, Jun 17

€1,088.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Permanent Magnet Motor
Armature Amps4.8A
Armature Voltage90V DC
BaseRigid Base
Base TypeRigid Base
Bearing TypeSealed
Bolt Circle Dia.5 7/8"
Brush MaterialCarbon
Brushes2/BP5011T01
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
Enclosure TypeTotally Enclosed Non Ventilated
Frame56C
Frame MaterialSteel
Full Load Torque27 lbs.-in.
Hp1/2 hp
Insulation ClassClass F
Length14 15/16"
Max. Ambient Temp.40°C
Motor ApplicationGeneral Application
Motor Mounting PositionHorizontal
Motor Shaft RotationCounter Clockwise
Motor TypePermanent Magnet DC
Mounting TypeRigid Base
No. Of Studs4
Nominal Efficiency82.1%
Removable BaseYes
RevisionV
Rpm1750 RPM
Service Factor1
Shaft Dia.5/8"
Shaft Length1 7/8"
Shaft TypeKeyed
Thermal ProtectionNone
Type3336P
Voltage90V DC
Brush TypeCarbon
Full Load Amps4.8A
Ins. ClassClass F
Length Less Shaft13 1/16"
Manufacturers Warranty Length1 yr.
Motor BearingsSealed
Motor DesignPermanent Magnet DC
Motor Enclosure DesignTotally Enclosed Nonventilated
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Thermal ProtectionNone
Nameplate Rpm1750 RPM
Overall Length14 15/16"
PhaseDC
StandardsCE, CSA, ROHS COMPLIANT, UR, WEEE
Stud Quantity4
Weight34 lbs.

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)28.58
Ship length (cm)47.31
Ship width (cm)26.67
HS code85015100
Country of OriginUS

Product Details:

Baldor CD3330 permanent magnet motor provides a variable speed and constant torque in applications like conveyors, mixers and packaging machinery.

Features:

  • It incorporates double sealed ball bearings to reduce friction for smooth & continuous operation in demanding applications.
  • It features Class F insulation to withstand a maximum temperature rating of 155 degrees C
  • This motor comes with a TENV (totally enclosed non-vented) enclosure that does not allow air to move freely between the inside and outside of the motor and prevents contamination. The heat generated in the motor is dissipated by radiating from the surface area of the enclosure.

Standards and Approvals:

  • CE
  • CSA
  • UR
  • WEEE

Frequently Asked Questions:

Q. What is the purpose of a rigid base?

A. The rigid base offers maximum stability and reduced vibrations.

Q. What is a continuous duty cycle?

A. Continuous duty cycle refers to the continuous operation of a motor within the temperature limits of its insulation system after it reaches the normal operating (equilibrium) temperature.

Q. What is the advantage of Polyrex EM bearing grease?

A. Polyrex EM grease is an advanced thickener that provides enhanced bearing performance and protection of critical components against high temperatures.

Product Variants

ProductModelVoltageHpRpmFrameInsulation ClassMotor TypeArmature AmpsArmature VoltagePrice
BALDOR CDP3306 Permanent Magnet DC Motor, 180V, 1750 RPM, 0.25 HP, TENV, 56C | AJ6PBA CDP3306180V1/4 hp1750 RPM56CClass FBrushed DC1.25A180V AC€922.34
BALDOR CDP3310 Permanent Magnet DC Motor, 90V, 1750 RPM, .25 HP, TENV, 56C | AJ6PBB CDP331090V DC1/4 hp1750 RPM56CClass FDC2.5A90V DC€922.34
BALDOR CDP3316 Permanent Magnet DC Motor, 180V, .33 HP, 56C | AJ6PBC CDP3316180V1/3 hp1750 RPM56CClass FDC1.6A180V AC€972.41
BALDOR CDP3320 Permanent Magnet DC Motor, 90V, .33 HP, TENV, 56C | AJ6PBD CDP332090V DC1/3 hp1750 RPM56CClass FDC3.2A90V DC€1,088.18
BALDOR CDP3326 Permanent Magnet DC Motor, 180V, 1750 RPM, 0.5 HP 56C | AJ6PBE CDP3326180V1/2 hp1750 RPM56CClass FPermanent Magnet DC2.5A180V AC€1,088.18
BALDOR CDP3335 Permanent Magnet DC Motor, 90V, .5 HP, TENV, 56C | AJ6PBG CDP333590V DC1/2 hp2500 RPM56CClass FDC5A90V DC€972.41
BALDOR CDP3436 Permanent Magnet DC Motor, 180V, 1750 RPM, TEFC, 56C | AJ6PBP CDP3436180V3/4 hp1750 RPM56CClass HDC3.7A180V AC€1,321.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CDP3330 Permanent Magnet Motor, 90V DC, 1750 RPM, 0.5 hp, TENV, 56C Frame
€1,088.18 /unit