BAILEIGH INDUSTRIAL WBS-18-1.0 Band Saw, 12 in, 0 Deg to 45 Deg, 17.0 A, 1 Phase | CN9ANV

BAILEIGH INDUSTRIAL 1016612 WBS-18-1.0 Band Saw, 12 in, 0 Deg to 45 Deg, 17.0 A, 1 Phase

Item: CN9ANV Model: 1016612Cross Ref: 55KM95 / WBS-18-1.0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,332.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw
Amps17A
Blade Dia.18"
Blade Thickness0.032"
Cord Length120"
Cutting Height (vertical)12"
IncludesMiter Gauge
Material ApplicationSteel
Max. Blade Length153 1/2"
Max. Blade Width1 1/4"
Min. Blade Width1/4"
Miter Angle Range0° to +45°
Number Of Speed Settings2
Operation TypeManual
Phase1
Power SourceCorded
Rectangular Cutting Capacity12"
Round Cutting Capacity12"
Table Dimensions24" x 20"
Throat Depth17 5/8"
Voltage220V AC
Band Saw OperationManual
Blade Wheel Diameter18"
Current17A
Cutting Height - Vertical12"
Horsepower3 hp
Rectangular Cutting Capacity - Horizontal12"
Round Cutting Capacity - Horizontal12"
Throat Depth - Vertical17 5/8"

Shipping Info:

Ship weight (kg) 315
Ship height (cm)228.6
Ship length (cm)114.3
Ship width (cm)121.92
Country of OriginTW

Product Variants

ProductModelVoltageMaterial ApplicationPhaseMiter Angle RangeSfpm RangeMax. Blade LengthMax. Blade WidthNumber Of Speed SettingsPrice
BAILEIGH INDUSTRIAL BS-250M Band Saw, 10 1/4 Inch x 4 5/16 in, 66 to 280, 0 Deg to 60 Deg, 1 Phase | CN9ANR 1001396110V ACMetal10° to +60°66 SFPM to 280 SFPM97"1"Continuous€4,879.71
RFQ
BAILEIGH INDUSTRIAL BS-260M Band Saw, 10 9/16 Inch x 4 5/16 in, 66 to 280, 45 Deg Left to 60 Deg Right, 1 Phase | CN9ANT 1001432220V ACMetal1-45° to +60°66 SFPM to 280 SFPM96 1/2"1"Continuous€6,731.01
RFQ
BAILEIGH INDUSTRIAL BS-350M Band Saw, 13 13/16 Inch x 8 11/16 in, 66 to 280, 45 Deg Left to 60 Deg Right, 30.0 A | CN9ANX 1001557220V ACMetal1-45° to +60°66 SFPM to 280 SFPM124 1/2"1"Continuous€8,433.81
RFQ
BAILEIGH INDUSTRIAL BS-20M-DM Band Saw, 13 Inch x 18 in, 60 to 306, 45 Deg Left to 60 Deg Right, 3 Phase | CN9ANZ 1001292220V ACMetal3-45° to +60°60 SFPM to 306 SFPM162 5/8"1"Continuous€18,323.91
RFQ
BAILEIGH INDUSTRIAL BS-127P-1.0 Band Saw, 5 5/16 Inch x 5 in, 75 to 246, 0 Deg to 60 Deg, 10.0 A, 1 Phase | CN9APG 1018561110V ACSteel10° to +60°75 SFPM to 246 SFPM56 1/2"1/2"Continuous€846.45
BAILEIGH INDUSTRIAL BS-128M Band Saw, 5 Inch x 6 in, 78 to 200, 45 Deg Left to 60 Deg Right, 1 Phase | CN9APH 1001095110V ACMetal1-45° to +60°78 SFPM to 200 SFPM64 1/2"1/2"3€1,444.41
BAILEIGH INDUSTRIAL BS-712MS Band Saw, 7 Inch x 10 3/16 in, 125 to 270, 0 Deg to 45 Deg, 1 Phase | CN9APJ 1001684120V ACMetal10° to +45°125 SFPM to 270 SFPM93"3/4"3€3,117.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1016612 WBS-18-1.0 Band Saw, 12 in, 0 Deg to 45 Deg, 17.0 A, 1 Phase
€6,332.87 /unit