BAILEIGH INDUSTRIAL SR-3622M Slip Roll, Manual, 22 Ga Capacity, 36 Inch Max. Bend Length, Cone Rolling | CN9BBQ

BAILEIGH INDUSTRIAL 1007304 SR-3622M Slip Roll, Manual, 22 Ga Capacity, 36 Inch Max. Bend Length, Cone Rolling

Item: CN9BBQ Model: 1007304Cross Ref: 31XV92 / SR-3622M
In Stock

Get it by Tuesday, Jun 10

€1,404.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlip Roll
ActuationHand Crank
ApplicationBending Sheet Metal
Bottom Roller Dia.2"
Cone RollingYes
Features3 Wire Grooves
MaterialSteel
Max. Bending Length36"
Min. Bending Radius1 1/2"
Number Of Rollers3
Power SourceManual
Sheet Capacity (aluminum)18 ga.
Sheet Metal Capacity (steel)22 ga. , 26 ga.
Sub-brandSlip Roll
Top Roller Dia.2"
Width36"
Overall Width36"

Shipping Info:

Ship weight (kg) 108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelPower SourceSheet Metal Capacity (steel)Sheet Capacity (aluminum)ActuationBottom Roller Dia.Max. Bending LengthMin. Bending RadiusTop Roller Dia.Price
BAILEIGH INDUSTRIAL SR-5016 Slip Roll, Corded, 50 Inch Max. Bend Length, 2 1/4 Inch Min. Bend Radius, Cone Rolling | CN9BBK 1007306Corded20 ga.12 ga.Foot Pedal3"50"2 1/4"3"€5,840.01
BAILEIGH INDUSTRIAL SR-5016E Slip Roll, Corded, 50 Inch Max. Bend Length, 2 1/4 Inch Min. Bend Radius, Cone Rolling | CN9BBL 1007336Corded20 ga.12 ga.Foot Pedal3"50"2 1/4"3"€4,949.01
BAILEIGH INDUSTRIAL SR-5016M Slip Roll, Manual, 16 Ga Capacity, 50 Inch Max. Bend Length, Cone Rolling | CN9BBM 1007348Manual20 ga.12 ga.Hand Crank3"50"2 1/4"3"€3,335.31
BAILEIGH INDUSTRIAL SR-1220M Slip Roll, Manual, 20 Ga Capacity, 12 Inch Max. Bend Length, Cone Rolling | CN9BBN 1007290Manual24 ga.16 ga.Hand Crank1 1/4"12"0.062"1 1/4"€355.41
BAILEIGH INDUSTRIAL SR-2420M Slip Roll, Manual, 20 Ga Capacity, 24 Inch Max. Bend Length, Cone Rolling | CN9BBP 1007297Manual24 ga.16 ga.Hand Crank2"24"1 1/2"2"€1,227.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1007304 SR-3622M Slip Roll, Manual, 22 Ga Capacity, 36 Inch Max. Bend Length, Cone Rolling
€1,404.81 /unit