BAILEIGH INDUSTRIAL SD-174 Drum Sander, 1 1/2 hp, 110V, 31 Inch Width | CH6RLB 36HZ79

BAILEIGH INDUSTRIAL 1007013 SD-174 Drum Sander, 1 1/2 hp, 110V, 31 Inch Width

Item: CH6RLB Model: 1007013Cross Ref: 36HZ79 / SD-174
In Stock

Get it by Thursday, Jun 12

€3,146.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Sander
Amps20A
Cabinet MaterialSteel
Drum Dia.5"
Dust Collection Port Size2 1/2"
Frequency60 Hz
Hp1 1/2 hp
Overall Depth17"
Overall Height47"
Overall Width31"
Phase1
Strokes Per Minute22 strokes/min.
Voltage110V
Current20A
Drum Width17"
Features4" Thick Maximum Capacity Across The Full 17" Width, 5" Drum Runs At 1, 725 FPM, 6" Minimum Stock Length, Accepts Standard Sandpaper Sizes, Covered By A 1 Year Parts Warranty, Stamped Steel Stand Stabilizes The Machine
Feed Speed SettingsVariable
Horsepower1 1/2 hp
Idler Drum Diameter5"
Maximum Board Thickness4"
Maximum Board Width17"
Maximum Feed Speed22 FPM
Maximum Motor Speed1725 RPM
Minimum Feed Speed0 FPM
Mounting LocationFloor Standing
Power SourceCorded
Product TypeClosed End Drum Sander
Table MaterialSteel
Table Working Length24"
Table Working Width17"
Tool Height47"
Tool Length17"
Tool Width31"
Variable SpeedVariable

Shipping Info:

Ship weight (kg) 153
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1007013 SD-174 Drum Sander, 1 1/2 hp, 110V, 31 Inch Width
€3,146.69 /unit