BAILEIGH INDUSTRIAL SBR-3020 Combination Machine, Bender/Roller/Shear, 20 ga Brake Capacity, V Die | CN9AQV

BAILEIGH INDUSTRIAL 1006958 SBR-3020 Combination Machine, Bender/Roller/Shear, 20 ga Brake Capacity, V Die

Item: CN9AQV Model: 1006958Cross Ref: 31XV60 / SBR-3020
In Stock

Get it by Thursday, Jun 12

€1,434.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
ActuationHand Lever
Bending Length30"
Brake Capacity (aluminum)16 ga.
Brake Capacity (stainless Steel)25 ga.
Brake Capacity (steel)20 ga.
Brake TypeBox And Pan
Compatible Die TypeV Die
Finger Width1", 2 1/8", 3 1/8", 6", 8", 10 1/8"
Included Tool TypesBender, Roller, Shear
Max. Bending Angle90°
Min. Roller Dia.1.54"
Number Of Rollers3
Power SourceManual
Roller Capacity (steel)20 ga.
Roller Capacity(aluminum)16 ga.
Roller Capacity(stainless Steel)25 ga.
Shear Capacity (aluminum)16 ga.
Shear Capacity (stainless Steel)26 ga.
Shear Capacity (steel)20 ga.
Sub-brand3-In-1 Sheet Metal Machine
Brake Capacity Aluminum16 ga.
Brake Capacity Stainless Steel25 ga.
Max. Bend Angle90°
Roller Capacity Aluminum16 ga.
Roller Capacity Stainless Steel25 ga.
Shear Capacity Aluminum16 ga.
Shear Capacity Stainless Steel26 ga.

Shipping Info:

Ship weight (kg) 153
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelIncluded Tool TypesFinger WidthBending LengthBrake Capacity (aluminum)Brake Capacity (steel)Shear Capacity (aluminum)Shear Capacity (steel)Brake Capacity (stainless Steel)Price
BAILEIGH INDUSTRIAL SBR-5216 Combination Machine, Bender/Roller/Shear, 16 ga Brake Capacity | CN9AQR 1006972Bender, Roller, Shear1", 1 1/2", 2", 2 1/2", 4", 7", 9", 10", 15"52"16 ga.16 ga.14 ga.16 ga.19 ga.€4,582.71
BAILEIGH INDUSTRIAL SBR-1220 Combination Machine, Bender/Roller/Shear, 20 ga Brake Capacity | CN9AQT 1006957Bender, Roller, Shear1", 2 1/8", 3 1/8", 4 1/8"12"16 ga.20 ga.18 ga.20 ga.25 ga.€662.31
BAILEIGH INDUSTRIAL SBR-4020 Combination Machine, Bender/Roller/Shear, 20 ga Brake Capacity, V Die | CN9AQU 1006968Bender, Roller, Shear1", 2", 3", 4", 10"40"16 ga.20 ga.16 ga.20 ga.25 ga.€2,276.01
BAILEIGH INDUSTRIAL SB-8 Combination Machine, Bender/Shear, 20 ga Brake Capacity, 8 Inch Finger Wd | CN9AQW 1006941Bender, Shear8"8"18 ga.20 ga.18 ga.20 ga.-€444.51
BAILEIGH INDUSTRIAL SBR-5220 Combination Machine, Roller/Shear, 20 ga Brake Capacity, 3 Rollers | CN9AQX 1007002Roller, Shear1", 1 1/2", 2", 2 1/2", 4", 7", 9", 10", 15"52"16 ga.20 ga.16 ga.20 ga.25 ga.€3,434.31
BAILEIGH INDUSTRIAL SW-22M-P Iron Worker, Angle Shear/Bar Shear, 9 ga Punch Capacity | CN9AQY 1010452Angle Shear, Bar Shear-------€1,781.01
BAILEIGH INDUSTRIAL SW-22M Iron Worker, Angle Shear/Bar Shear | CN9AZA 1007741Angle Shear, Bar Shear-------€979.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1006958 SBR-3020 Combination Machine, Bender/Roller/Shear, 20 ga Brake Capacity, V Die
€1,434.51 /unit