BAILEIGH INDUSTRIAL RWP-110-1.0 Welding Positioner, 220V | CE9BTX 55KM96

BAILEIGH INDUSTRIAL 1017700 RWP-110-1.0 Welding Positioner, 220V

Item: CE9BTX Model: 1017700Cross Ref: 55KM96 / RWP-110-1.0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€11,978.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Positioner
Table Capacity Horizontal Load19800 lbs.
Voltage220V AC
Compatible Workpiece Diameter (maximum)110"
Compatible Workpiece Diameter (minimum)12.5"
FeaturesAC Inverter Driven, Conventional Style with Rubber Drive Wheels, Dual Drive Wheels, Dual Idler Wheels, For Welding, Polishing, Glue Lining and Assembling, Self Aligning
Horizontal Load Capacity19800 lbs.
Input Voltage220V
PhaseThree
Rotation Speed (maximum)7 RPM
Rotation Speed (minimum)1 RPM
Weight1606 lbs.
Work Table TypeTurning Roll Positioner

Shipping Info:

Ship weight (kg) 675
Ship height (cm)121.92
Ship length (cm)248.92
Ship width (cm)121.92
Country of OriginCN

Product Variants

ProductModelTable Capacity Horizontal LoadPrice
BAILEIGH INDUSTRIAL RWP-220-1.0 Welding Positioner, 220V | CE9BTY 55KM97 101770139600 lbs.€18,086.31
BAILEIGH INDUSTRIAL RWP-440-1.0 Welding Positioner, 220V | CE9BTZ 55KM98 101770279200 lbs.€20,690.01
RFQ
BAILEIGH INDUSTRIAL RWP-55-1.0 Welding Positioner, 220V | CE9BUA 55KM99 10176999900 lbs.€10,720.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1017700 RWP-110-1.0 Welding Positioner, 220V
€11,978.01 /unit