BAILEIGH INDUSTRIAL PL-2080 Lathe, 20 Inch Size x 80 in, 3 1/8 Inch Size Spindle Bore, 1, 550 RPM, 15 HP | CN9AXH

BAILEIGH INDUSTRIAL 1006176 PL-2080 Lathe, 20 Inch Size x 80 in, 3 1/8 Inch Size Spindle Bore, 1, 550 RPM, 15 HP

Item: CN9AXH Model: 1006176Cross Ref: 31XV39 / PL-2080
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€48,014.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLathe
Bed Width16 1/8"
Center Height10"
Distance Between Centers80"
FeaturesBody Is Made From The Best Iron Castingsmetric Or Standard Threadsmitutoyo 2-Axis Digital Readout (Dro)Polished Ways With Integrated Wipers
Frequency60 Hz
Gap Length7.062"
Hp15 hp
Includes(3) 8" Jaw Chucks, 4-Way Quick Change Tool Post, Mitutoyo Dro
Max. Cross Feed0.019"
Max. Metric Thread14 mm
Max. Spindle Speed1550 RPM
Max. Threads Per Inch112
Min. Metric Thread0.2 mm
Min. Spindle Speed20 RPM
Min. Threads Per Inch2
Number Of Inch Threads60
Number Of Metric Threads60
Number Of Spindle Speeds12
PhaseThree
Spindle Bore3 1/8"
Swing In Gap26 3/8"
Swing Over Bed20"
Swing Over Cross Slide13"
Tailstock TaperMT5
Voltage220V AC

Shipping Info:

Ship weight (kg) 2722.5
Ship height (cm)167.64
Ship length (cm)2.54
Ship width (cm)134.62
Country of OriginTW

Product Variants

ProductModelSwing Over BedDistance Between CentersMax. Spindle SpeedTailstock TaperNumber Of Inch ThreadsVoltageHpSpindle BorePrice
BAILEIGH INDUSTRIAL PL-1022VS-V2 Bench Top Lathe, Metal Turning, 9.84 Inch x 21 21/32 in, 25/32 Inch Spindle Bore | CN9AXC 12282159 21/25"21.656"2000 RPMMT28110V AC1 hp0.781"€4,097.61
RFQ
BAILEIGH INDUSTRIAL PL-1340 Lathe, 13 Inch Size x 40 in, 1 1/2 Inch Size Spindle Bore, 2000 RPM, 2 HP | CN9AXD 100605713"40"2000 RPMMT331220V AC2 hp1 1/2"€16,829.01
RFQ
BAILEIGH INDUSTRIAL PL-1640 Lathe, 16 Inch Size x 40 in, 2 1/16 Inch Size Spindle Bore, 2000 RPM, 7 1/2 HP | CN9AXE 100614016"40"2000 RPMMT440220V AC7 1/2 hp2.062"€26,729.01
RFQ
BAILEIGH INDUSTRIAL PL-1860 Lathe, 18 Inch Size x 60 in, 2 3/8 Inch Size Spindle Bore, 2000 RPM, 7 1/2 HP | CN9AXF 100615718"60"2000 RPMMT440220V AC7 1/2 hp2 3/8"€34,104.51
RFQ
BAILEIGH INDUSTRIAL WL-1847VS Lathe, Wood Turning, 18 Inch Size x 47 in, 3, 200 RPM, 2 HP | CN9AXJ 100838918"47"3200 RPMMT2-220V AC2 hp-€4,047.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1006176 PL-2080 Lathe, 20 Inch Size x 80 in, 3 1/8 Inch Size Spindle Bore, 1, 550 RPM, 15 HP
€48,014.01 /unit