BAILEIGH INDUSTRIAL MPS-1 Machining Shear, 14 ga Capacity, 4 1/4 Inch Size Shearing Length | CV3EWC

BAILEIGH INDUSTRIAL 1005677 MPS-1 Machining Shear, 14 ga Capacity, 4 1/4 Inch Size Shearing Length

Item: CV3EWC Model: 1005677Cross Ref: 31XV21 / MPS-1
In Stock

Get it by Tuesday, Jun 10

€503.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShear
ActuationHand Lever
Adjustable Depth StopNo
Aluminium Sheet Metal Capacity14 ga.
ApplicationShearing Sheet Metal
Blade Length4 1/4"
FeaturesThroatless Design
Gauge TypeMild Steel
MaterialCast Iron
Power SourceManual
Shearing Length4 1/4"
Sheet Metal Capacity (steel)14 ga.
Sub-brandManual Shear
Length Of Blade4 1/4"

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSheet Metal Capacity (steel)Aluminium Sheet Metal CapacityShearing LengthBlade LengthPower SourceAdjustable Depth StopGauge TypeCutting Capacity RoundPrice
BAILEIGH INDUSTRIAL MPS-2 Machining Shear, 10 ga Capacity, 4 1/4 Inch Size Shearing Length | CV3EWB 101042210 ga.10 ga.4 1/4"4 1/4"ManualNoMild Steel-€652.41
BAILEIGH INDUSTRIAL MPS-5 Machining Shear, 6 ga Capacity, 5 1/4 Inch Size Shearing Length | CV3EWD 10104236 ga.5 ga.5 1/4"5 1/4"ManualNoMild Steel-€1,088.01
BAILEIGH INDUSTRIAL MPS-8G Machining Shear, 6 Ga Capacity, 8 Inch Shearing Length, 8 Inch Length Of Blade | CV3EWE 10056906 ga.5 ga.8"8"ManualNoMild Steel0.234"€325.71
BAILEIGH INDUSTRIAL MPS-12 Machining Shear, 6 ga Capacity, 12 Inch Size Shearing Length, 12 Inch Length of Blade | CV3EWF 10056786 ga.5 ga.12"12"ManualNoMild Steel0.234"€385.11
BAILEIGH INDUSTRIAL MPS-3 Machining Shear, 14 ga Capacity | CV3EWG 100568514 ga.14 ga.--ManualNoMild Steel-€434.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1005677 MPS-1 Machining Shear, 14 ga Capacity, 4 1/4 Inch Size Shearing Length
€503.91 /unit