BAILEIGH INDUSTRIAL DP-1000VS Floor Drill Press, Belt, Variable, 150 RPM 3000 RPM, 230 VAC /SinglePhase | CN9AVM

BAILEIGH INDUSTRIAL 1002862 DP-1000VS Floor Drill Press, Belt, Variable, 150 RPM 3000 RPM, 230 VAC /SinglePhase

Item: CN9AVM Model: 1002862Cross Ref: 31XU86 / DP-1000VS
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,602.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Drill Press
Amps7A
ApplicationBoring, Countersinking, Drilling, Milling, Reaming, Tapping
Base Length27"
Base Width19"
Chuck Size5/8"
Chuck StyleMachine Taper
Column Dia.3 5/8"
Coolant SystemYes
Drill Press TypeFloor Stand
Drilling Capacity In Cast Iron1 1/4"
Drilling Capacity In Steel1"
Drive TypeBelt
Guard IncludedYes
Hp2 hp
IncludesHalogen Light, Safety Shield
Max. Overall Height79"
Max. Spindle Speed3000 RPM
Maximum Spindle To Base Height45.312"
Maximum Spindle To Table Height23.812"
Min. Spindle Speed150 RPM
Motor Voltage230V AC
Number Of SpeedsVariable
Number Of Spindle SpeedsVariable
Phase1
Power Downfeed IncludedNo
Power SourceCorded
Primary Material ApplicationMetal
Quill Dia.2.438"
Radial ArmNo
ReversibleYes
Speed ControlVariable
Speed Control TypeAC"Verter
Spindle Speed150-3000 RPM
Spindle Speed Range150-3000 RPM
Spindle Taper3MT
Spindle To Column Distance10.438"
Spindle Travel5.312"
Swing16"
Table Length18 1/8"
Table ShapeRectangular
Table SlotYes
Table Width14 1/4"
Tapping Capacity In Steel5/8"
Tapping CompatibleYes
Tool Weight600 lbs.
Voltage220V AC
Column Diameter3 5/8"
Current7A
Drill Press ApplicationBoring, Countersinking, Drilling, Milling, Reaming, Tapping
Horsepower2 hp
Maximum Overall Height79"
Maximum Spindle Speed3000 RPM
Maximum Spindle-to-base Height45 5/16"
Maximum Spindle-to-table Height23 13/16"
Minimum Spindle Speed150 RPM
Number Of Pieces3
Power Down Feed IncludedNo
Quill Diameter2 7/16"
Spindle-to-column Distance10 7/16"

Shipping Info:

Ship weight (kg) 243.9
Ship height (cm)210.82
Ship length (cm)152.4
Ship width (cm)111.76
Country of OriginTW

Product Variants

ProductModelPhaseDrive TypeSwingHpDrilling Capacity In SteelSpindle TravelAmpsSpindle To Column DistancePrice
BAILEIGH INDUSTRIAL DP-1250VS Floor Drill Press, Belt, Variable, 85 RPM 2000 RPM, 230 VAC /SinglePhase | CN9AVN 10028691Belt20 7/8"2 hp1 1/2"5.906"7A10.438"€5,592.51
RFQ
BAILEIGH INDUSTRIAL DP-1500VS Floor Drill Press, Belt, Variable, 85 RPM 2000 RPM, 230 VAC /SinglePhase | CN9AVP 10029231Belt20 7/8"2 hp1 1/2"5.906"14A10.438"€6,889.41
RFQ
BAILEIGH INDUSTRIAL DP-1250VS-HS Floor Drill Press, Belt, Variable, 85 RPM 4000 RPM, 230 VAC /SinglePhase | CN9AVQ 10028711Belt20 7/8"2 hp1 1/2"5.906"7A10.438"€6,905.25
RFQ
BAILEIGH INDUSTRIAL DP-1500G Floor Drill Press, Geared Head, Variable, 108 RPM 1, 800 RPM, 26 Inch Swing, 9 A | CN9AVR 10028723Geared Head26"3 1/2 hp1 1/2"7 1/2"--€5,840.01
RFQ
BAILEIGH INDUSTRIAL DP-1000G Floor Drill Press, Geared Head, Variable, 125 RPM 1, 740 RPM, 10 3/8 Inch Swing | CN9AVT 10028271Geared Head10 3/8"1 1/2 hp1"5.312"14A10"€4,652.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1002862 DP-1000VS Floor Drill Press, Belt, Variable, 150 RPM 3000 RPM, 230 VAC /SinglePhase
€4,602.51 /unit