BAILEIGH INDUSTRIAL CS-315EU Cold Saw, Manual, 12 1/2 Inch Blade Dia - English, 318 mm Blade Dia - Metric | CN9ATT

BAILEIGH INDUSTRIAL 1002450 CS-315EU Cold Saw, Manual, 12 1/2 Inch Blade Dia - English, 318 mm Blade Dia - Metric

Item: CN9ATT Model: 1002450Cross Ref: 31XU71 / CS-315EU
In Stock

Get it by Tuesday, Jun 10

€3,192.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Saw
Amps16A
ApplicationCutting Bar Stock, Rebar, Struts, Pipe And Conduit
Arbor ShapeRound
Arbor Size1 1/4"
Blade Mounting Holes32 mm
Blade Speed52 RPM
Corded/cordlessCorded
Cutting Blade TypeCold Saw Blade
Cutting Capacity4"
Guard TypePivoting
Handle TypeStraight
Hp2 1/2 hp
IncludesBlade
Material FeedManual
Metal Saw TypeCold Saw
Miter Angle Range-45° to +45°
No Load Rpm52 RPM
Pivoting Fence Angle45°
Power SourceCorded
Round Cut Capacity @ 0 Deg.4"
Round Cut Capacity @ 45 Deg.4"
Square Cut Capacity @ 0 Deg.3.25 sq. in.
Square Cut Capacity @ 45 Deg.3.5 sq. in.
Voltage220V AC
Blade Dia.12 1/2"
Blade Dia. - English12 1/2"
Current16A
PhaseSingle

Shipping Info:

Ship weight (kg) 182.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelVoltageMetal Saw TypeRound Cut Capacity @ 0 Deg.Guard TypeArbor SizeSquare Cut Capacity @ 0 Deg.Material FeedNo Load RpmPrice
BAILEIGH INDUSTRIAL CS-475AV Cold Saw, Auto, 17 Inch Blade Dia - English, 432 mm Blade Dia - Metric, 220VAC | CN9ATN CS-475AV220V ACCold Saw4.938"Fixed1 1/4"4.938 sq. in.Automatic35/70/60/120 RPM-
RFQ
BAILEIGH INDUSTRIAL CS-250EU Cold Saw, Manual, 10 Inch Blade Dia - English, 254 mm Blade Dia - Metric | CN9ATP 1002426110V ACCold Saw2 1/2"Pivoting1 1/4"2.5 sq. in.Manual54 RPM€2,707.65
BAILEIGH INDUSTRIAL CS-275EU Cold Saw, Manual, 11 Inch Blade Dia - English, 279 mm Blade Dia - Metric | CN9ATQ 1002434110V ACCold Saw3 1/4"Pivoting1 1/4"3 sq. in.Manual54 RPM€2,949.21
BAILEIGH INDUSTRIAL CS-275M Cold Saw, Manual, 11 Inch Blade Dia - English, 279 mm Blade Dia - Metric, 32 mm | CN9ATR 1002444220V ACCold Saw2 3/4"Pivoting1 1/4"2.75 sq. in.Manual60/120 RPM€5,929.11
BAILEIGH INDUSTRIAL CS-355M Cold Saw, Manual, 14 Inch Blade Dia - English, 356 mm Blade Dia - Metric | CN9ATU 1002589220V ACCold Saw4 3/8"Pivoting1"4.25 sq. in.Manual3200 RPM€9,641.61
BAILEIGH INDUSTRIAL CS-350P Cold Saw, Manual, 14 Inch Blade Dia - English, 356 mm Blade Dia - Metric, 32 mm | CN9ATV CS-350P220V ACCold Saw4 3/8"Pivoting1 1/4"4.25 sq. in.Manual26/52 RPM€11,459.25
BAILEIGH INDUSTRIAL CS-350EU Cold Saw, Manual, 14 Inch Blade Dia - English, 356 mm Blade Dia - Metric, 32 mm | CN9ATW 1002535220V ACCold Saw4.688"Pivoting1 1/4"4 sq. in.Manual24-120 RPM€5,717.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1002450 CS-315EU Cold Saw, Manual, 12 1/2 Inch Blade Dia - English, 318 mm Blade Dia - Metric
€3,192.75 /unit