BAILEIGH INDUSTRIAL BP-17913CNC Sheet Metal Brake, Press Brake, Corded, Electric, Foot Pedal, 220V AC, 230V AC | CN9BAU

BAILEIGH INDUSTRIAL 1000789 BP-17913CNC Sheet Metal Brake, Press Brake, Corded, Electric, Foot Pedal, 220V AC, 230V AC

Item: CN9BAU Model: 1000789Cross Ref: 31XU19 / BP-17913CNC
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€87,554.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Brake
ActuationFoot Pedal
Amps33.5A
Angle GaugeNo
ApplicationBending
Brake TypePress Brake
ColorBlue, White
Compatible Die TypeMulti-Vee Bottom Die And Gooseneck Punches
Features2 Axes Of Control: Stroke And Back Gauge Distance, Chain Drive Linkage Keeps Hydraulic Cylinders In Time With Each Other, So The Machine Stays Balanced And Lasts Longer, Foot Pedal Brings The Stroke Up And Down, Hydraulic Cylinders Are Near The Back Of The Machine For Convenient Fluid Changes, Industrial-Grade Hydraulic System With Vickers/Eaton® And Nachi® Components, Torque Tube Connects The 2 Hydraulic Cylinders To Stay Synchronized And Parallel To The Bending Table At All Times
Hp15 hp
Hydraulic Force179 ton.
IncludesSupport Arms
MaterialSteel
Max. Bending Angle90°
Max. Bending Width13 ft.
Motor TypeElectric
Phase3
Power SourceCorded
Sub-brandPress Brake
Tool Weight24640 lbs.
Voltage220V AC
Current33.5A

Shipping Info:

Ship weight (kg) 10800
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)180.34
Country of OriginCN

Product Variants

ProductModelApplicationVoltagePower SourceActuationPhaseAmpsHpColorPrice
BAILEIGH INDUSTRIAL BA9-BP3142NC Brake, 110V, 1 Phase, 1 | CN9AQQ BP3142NCService Work110V--1---€22,769.01
RFQ
BAILEIGH INDUSTRIAL LB-8 Sheet Metal Brake, Letter Forming, Manual, Hand Lever, 90 Deg. Max. Bending Angle | CN9BAK 1004979Bending-ManualHand Lever---Blue€1,233.54
BAILEIGH INDUSTRIAL BP-14010CNC Sheet Metal Brake, Press Brake, Corded, Electric, Foot Pedal, 220V AC, 230V AC | CN9BAL 1000786Bending220V ACCordedFoot Pedal326.5A10 hpBlue, White€73,853.01
RFQ
BAILEIGH INDUSTRIAL BP-6778NC Sheet Metal Brake, Press Brake, Corded, Electric, Foot Pedal, 220V AC, 230V AC | CN9BAM 1000835Bending220V ACCordedFoot Pedal319A7 1/2 hpBlue, White€59,399.01
RFQ
BAILEIGH INDUSTRIAL BP-22413CNC Sheet Metal Brake, Press Brake, Corded, Electric, Foot Pedal, 220V AC, 230V AC | CN9BAN 1000791Bending220V ACCordedFoot Pedal333.5A15 hpBlue, White€105,681.51
RFQ
BAILEIGH INDUSTRIAL BP-11210CNC Sheet Metal Brake, Press Brake, Corded, Electric, Foot Pedal, 220V AC, 230V AC | CN9BAP 1000781Bending220V ACCordedFoot Pedal330A10 hpBlue, White€68,408.01
RFQ
BAILEIGH INDUSTRIAL BP-3350NC Sheet Metal Brake, Press Brake, Corded, Electric, Foot Pedal, 220V AC, 230V AC | CN9BAQ 1000801Bending220V ACCordedFoot Pedal3--Blue, White€37,064.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAILEIGH INDUSTRIAL 1000789 BP-17913CNC Sheet Metal Brake, Press Brake, Corded, Electric, Foot Pedal, 220V AC, 230V AC
€87,554.61 /unit